EATON DT361FWK | BJ2NRJ

EATON DT361FWK Heavy Duty Double-Throw Safety Switch, 30A, Class H Fuse, 3-Pole, Three-Wire, 600 V

Item: BJ2NRJ Model: DT361FWK
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps30A
Enclosure MaterialStainless Steel
Fuse Class ProvisionClass H Fuses
Fuse ConfigurationFusible Without Neutral
Length11.97"
Nema Enclosure RatingNema 4X
NotesSuitable For Service Entrance Use With A Neutral Or Ground Lug Kit Installed
Number Of Poles3
Number Of Wires3
Product Height39.83"
Product NameEaton Heavy Duty Double-throw Safety Switch
Product Width11 11/25"
SeriesK-Series
Switch TypeDouble Throw
Switch Type 2Heavy Duty
TypeHeavy Duty, Double Throw
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)101.17
Ship length (cm)30.4
Ship width (cm)29.06
Country of OriginUS

Product Variants

ProductModelAmpsVoltageNumber Of PolesSwitch TypePrice
EATON DT224FRK | BJ2MWZ DT224FRK200A240V2Double Throw€11,858.88
EATON DT224FGK | BJ2MXF DT224FGK200A240V2Double Throw€8,748.88
EATON DT224NGK | BJ2MXM DT224NGK200A240V2Double Throw€10,441.06
EATON DT224NRK | BJ2MXR DT224NRK200A240V2Double Throw€11,953.22
RFQ
EATON DT226NGK | BJ2MYY DT226NGK600A240V2Double Throw-
RFQ
EATON DT226FRK | BJ2MYZ DT226FRK600A240V2Double Throw-
RFQ
EATON DT226FRKR | BJ2MZB DT226FRKR600A240V2Double Throw-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DT361FWK Heavy Duty Double-Throw Safety Switch, 30A, Class H Fuse, 3-Pole, Three-Wire, 600 V