EATON DT324NWK | BJ2NHT

EATON DT324NWK Heavy Duty Double-Throw Safety Switch, 200A, Class H Fuse, 3-Pole, Four-Wire, 240 V

Item: BJ2NHT Model: DT324NWK
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps200A
Enclosure MaterialStainless Steel
Fuse Class ProvisionClass H Fuses
Fuse ConfigurationFusible With Neutral
Length19 4/25"
Nema Enclosure RatingNema 4X
NotesSuitable For Service Entrance Use.
Number Of Poles3
Number Of Wires4
Product Height55.65"
Product NameEaton Heavy Duty Double-throw Safety Switch
Product Width11.62"
SeriesK-Series
Switch TypeDouble Throw
Switch Type 2Heavy Duty
TypeHeavy Duty, Double Throw
Voltage240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 45
Ship height (cm)141.35
Ship length (cm)48.67
Ship width (cm)29.51
Country of OriginUS

Product Variants

ProductModelAmpsVoltageNumber Of PolesSwitch TypePrice
EATON DT224FRK | BJ2MWZ DT224FRK200A240V2Double Throw€11,858.88
EATON DT224FGK | BJ2MXF DT224FGK200A240V2Double Throw€8,748.88
EATON DT224NGK | BJ2MXM DT224NGK200A240V2Double Throw€10,441.06
EATON DT224NRK | BJ2MXR DT224NRK200A240V2Double Throw€11,953.22
RFQ
EATON DT226NGK | BJ2MYY DT226NGK600A240V2Double Throw-
RFQ
EATON DT226FRK | BJ2MYZ DT226FRK600A240V2Double Throw-
RFQ
EATON DT226FRKR | BJ2MZB DT226FRKR600A240V2Double Throw-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DT324NWK Heavy Duty Double-Throw Safety Switch, 200A, Class H Fuse, 3-Pole, Four-Wire, 240 V