EATON DILMF25-10(RAC120) | BJ2LEF

EATON DILMF25-10(RAC120) Mini Contactor, 25A, 120 Vdc, 1No, Frame C, 45 Mm, 3-Pole, Non-Reversing, 11 Kw

Item: BJ2LEF Model: DILMF25-10(RAC120)
In Stock

Get it by Tuesday, Jun 10

€532.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating25A
Coil Voltage120V DC
Contact Configuration1 NO
Continuous Amps Rating25A
Frame Size45 mm
Hp Rating - Max2, 5/7.5, 10, 15, 20 (1/3 Phase @ 120, 240/208, 240, 480, 600V)
Length1 4/5"
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Number Of Poles3
OperationNon-Reversing
Power Consumption11 kW
Product Height3.3"
Product NameEaton XT IEC Mini Contactor
Product Width3 4/5"
SeriesXt Iec
TerminalsScrew Terminals
TypeFull Voltage Non-reversing Semi-conductor Miniature Contactor
Warranty1 yr.

Shipping Info:

Ship weight (kg) 0.414
Ship height (cm)8.38
Ship length (cm)4.57
Ship width (cm)9.65
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCoil VoltagePrice
EATON DILEM-01-G(110VDC) | BJ2LAR DILEM-01-G(110VDC)3110V DC€155.10
EATON DILEM-10(24V60HZ) | BJ2LAU DILEM-10(24V60HZ)-24V AC€191.62
EATON DILEM-01(24V60HZ) | BJ2LAV DILEM-01(24V60HZ)324V AC€206.94
EATON DILEM-10-G(110VDC) | BJ2LAX DILEM-10-G(110VDC)3110V DC€253.89
EATON DILEM-10(600V60HZ) | BJ2LAZ DILEM-10(600V60HZ)3600V AC€206.94
EATON DILEM4(24V60HZ) | BJ2LBB DILEM4(24V60HZ)424V AC€206.94
EATON DILM17-10(24V60HZ) | BJ2LBL DILM17-10(24V60HZ)324V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DILMF25-10(RAC120) Mini Contactor, 25A, 120 Vdc, 1No, Frame C, 45 Mm, 3-Pole, Non-Reversing, 11 Kw
€532.04 /unit