Item | Pressure Gauge |
Accuracy | -1.5% to +1.5% |
Accuracy Grade | Grade 1A |
Accuracy Scale | Full Scale |
Ambient Temp. Range | +20°F to +150°F |
Application | Autoclave, Boilers, Equipment Skids, Hydraulics, OEM Applications, Pneumatics, Pumps, Refrigeration, Severe Ambient Conditions, Water Pressure Testing |
Basic Gauge Case Material | Stainless Steel |
Basic Gauge Sensor Material | Bronze |
Basic Gauge Socket Material | Brass |
Bezel Material | Stainless Steel |
Bezel Material Grade | Grade 304 |
Bezel Mounting Type | Bayonet |
Blowout Safety Back | No |
Burst Pressure | 2000 psi |
Calibration Certificate Included | No |
Case Color | Metallic , Silver |
Case Construction | Welded Joint |
Case Depth | 1 1/4" |
Case Dia. | 2 3/4" |
Case Grade | Grade 304 |
Cleaned For Oxygen Service | No |
Color | Silver |
Compatible Process Media | Deionized Water |
Connection Location | Lower |
Dial Color | White |
Dial Face Material | Aluminum |
Dry Dampening Feature | None |
Field Fillable | No |
Freeze Resistant Movement | No |
Gauge Case Liquid | Glycerin |
Gauge Connection Location | Bottom |
Gauge Connection Size | 1/4" |
Gauge Filled With | Glycerin |
Gauge Nominal Dial Size | 2 1/2" |
Gauge Panel Mountable | No |
Gauge Primary Range Units | Psi |
Gauge Socket Material | Brass |
Gauge Wetted Parts | Bronze, Stainless Steel |
Graduations | 50 psi |
Hazardous Location Rating | Not Rated |
Includes Mounting Hardware | No |
Includes Vent Plug | Yes |
Ip Rating, Nema Rating | IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed) |
Lens Material | Plastic , Polycarbonate |
Liquid Filled | Yes |
Liquid-filled Case | Yes |
Mounting Hardware Included | No |
Mounting Type | Stem Mount |
Movement Material | Stainless Steel |
Movement Material Grade | Grade 304 |
Nominal Dial Size | 2 1/2" |
Non-sparking | No |
Panel-mountable | No |
Pointer Color | Black |
Pointer Material | Aluminum |
Pressure And Vacuum Gauge Type | Pressure Gauge |
Pressure Gauge Type | Industrial Pressure Gauge |
Pressure Range | 0 psi to 600 psi |
Pressure Range Type | Pressure |
Primary Pressure Scale Color | Black |
Primary Scale Units | Psi |
Process Connection Gender | Male |
Process Connection Location | Bottom |
Process Connection Size | 1/4" |
Process Connection Type | NPT |
Process Temperature Range | +20°F to +200°F |
Range | 0 psi to 600 psi |
Removable Bezel | Yes |
Scale Type | Single |
Sensor Grade | Grade 316L |
Sensor Material | Stainless Steel |
Sensor Type | Bourdon Tube |
Smallest Graduation | 10 psi |
Socket Material | Aluminum Bronze |
Vibration Resistance | Liquid Filled |
Wetted Materials | Aluminum Bronze, Stainless Steel |
Wetted Parts Grade | Grade 316L |
Case Diameter | 2.75" |
Case Material | Stainless Steel |
Dial Face Color | White |
Includes Calibration Certificate | No |
Lens Material - Gauge | Plastic |
Manufacturer Warranty Length | 5 yrs. |
Standards | CRN, ROHS |