EATON DILM115-22(RAC240) | BJ2LBD

EATON DILM115-22(RAC240) IEC Contactor, 115A, 240 Vdc, 2No-2Nc, 115A, Frame G, 90 Mm, 10, 25/40, 50, 100

Item: BJ2LBD Model: DILM115-22(RAC240)
In Stock

Get it by Friday, Jun 13

€1,519.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Magnetic Contactor
Amps Rating115A
Coil Voltage240V DC
Contact Configuration2 NO, 2 NC
Continuous Amps Rating115A
Frame Size90 mm
Height6.7"
Length3 1/2"
Max. Hp Rating10, 25/40, 50, 100, 100 (1/3 Phase @ 120, 240/208, 240, 480, 600V)
Mfr. SeriesXT IEC Series
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Number Of Poles3
OperationNon-Reversing
Power Consumption55 kW
Product NameEaton XT IEC contactor
TerminalsScrew Terminals
TypeFull Voltage Non-reversing Contactor
Warranty1 yr.
Width6.9"

Shipping Info:

Ship weight (kg) 2.3805
Ship height (cm)17.02
Ship length (cm)8.89
Ship width (cm)17.53
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightFrame SizePrice
EATON XTCE115G00A-LR | BH8XVY XTCE115G00A-LR34"90 mm€1,147.01
EATON XTCE115GS1C | BH8XWE XTCE115GS1C36 1/2"90 mm€1,277.30
EATON XTCE115GS1A | BH8XWG XTCE115GS1A31"90 mm€1,700.74
EATON XTCE115GS1TD | BH8XWJ XTCE115GS1TD31"90 mm€1,425.32
EATON XTCE115GS2A | BH8XWK XTCE115GS2A35"90 mm€1,553.81
EATON XTCE115GS1AD | BH8XWM XTCE115GS1AD36.89"90 mm€1,607.76
EATON XTCE115GS1L | BH8XWQ XTCE115GS1L35 3/4"90 mm€1,256.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DILM115-22(RAC240) IEC Contactor, 115A, 240 Vdc, 2No-2Nc, 115A, Frame G, 90 Mm, 10, 25/40, 50, 100
€1,519.21 /unit