EATON DH664UWK | BJ2KZF

EATON DH664UWK Non-Fusible Motor Circuit Single Throw Safety Switch, 600 VAC, 200A, 6Pst Contact, 6P

Item: BJ2KZF Model: DH664UWK
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps200A
Enclosure MaterialStainless Steel
Fuse ConfigurationNon Fusible
Height35.38"
Length11.63"
Max. Hp Rating60 Hp @ 240V AC TD 3 Ph, 125 Hp @ 480V AC TD 3 Ph, 150 Hp @ 600V AC TD 3 Ph, 40 Hp @ 250V DC, 50 Hp @ 600V DC
Nema Enclosure RatingNEMA 4X
Notes600V DC HP Rating Requires Switch Be Wired Per Wiring Diagram On Device Publication
Number Of Poles6
Number Of Wires6
TypeSingle-throw
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width24.57"

Shipping Info:

Ship weight (kg) 29.25
Ship height (cm)89.87
Ship length (cm)29.54
Ship width (cm)62.41
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsEnclosure MaterialVoltageNumber Of WiresNumber Of PolesPrice
EATON DD321FDKW | BJ2FEJ DD321FDKWNEMA 12, NEMA 3R30AGalvanized Steel240V33€1,091.23
EATON DH221FGKV | BJ2GJR DH221FGKVNEMA 3R30AGalvanized Steel240V22€691.68
EATON DH221FDK | BJ2GJU DH221FDKNEMA 12, NEMA 3R30AGalvanized Steel240V22€1,385.08
EATON DH221FDKV | BJ2GJV DH221FDKVNEMA 12, NEMA 3R30AGalvanized Steel240V22-
RFQ
EATON DH221FGK | BJ2GJW DH221FGKNEMA 130ASteel240V22€155.06
EATON DH221FRKV | BJ2GJY DH221FRKVNEMA 3R30A-240V-2€1,300.12
EATON DH221FWKV | BJ2GKA DH221FWKVNEMA 4X30AStainless Steel240V22€4,411.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH664UWK Non-Fusible Motor Circuit Single Throw Safety Switch, 600 VAC, 200A, 6Pst Contact, 6P