EATON DH221FDKV | BJ2GJV

EATON DH221FDKV Low Voltage Safety Switch, 240 VAC, 30A, 600 VAC, 2P

Item: BJ2GJV Model: DH221FDKV
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps30A
Enclosure MaterialGalvanized Steel
Fuse Class ProvisionCartridge
Fuse ConfigurationFusible Without Neutral
Height8 1/2"
Length18"
Max. Hp Rating1.5, 5 Hp (1PH @240V/250V DC)
Nema Enclosure RatingNEMA 12, NEMA 3R
NotesHeavy Duty Safety Switch (HDSS)
Number Of Poles2
Number Of Wires2
Special FeaturesEnhanced Visible Blade, Upper Viewing Window
TypeHeavy Duty Fusible Safety Switch
Voltage240V
Width9 1/2"

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)21.59
Ship length (cm)45.72
Ship width (cm)24.13
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsEnclosure MaterialVoltageNumber Of WiresNumber Of PolesPrice
EATON DD321FDKW | BJ2FEJ DD321FDKWNEMA 12, NEMA 3R30AGalvanized Steel240V33€1,091.23
EATON DH221FGKV | BJ2GJR DH221FGKVNEMA 3R30AGalvanized Steel240V22€691.68
EATON DH221FDK | BJ2GJU DH221FDKNEMA 12, NEMA 3R30AGalvanized Steel240V22€1,385.08
EATON DH221FGK | BJ2GJW DH221FGKNEMA 130ASteel240V22€155.06
EATON DH221FRKV | BJ2GJY DH221FRKVNEMA 3R30A-240V-2€1,300.12
EATON DH221FWKV | BJ2GKA DH221FWKVNEMA 4X30AStainless Steel240V22€4,411.78
EATON DH221NCK | BJ2GKC DH221NCKNEMA 12, NEMA 3R30AGalvanized Steel240V32-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH221FDKV Low Voltage Safety Switch, 240 VAC, 30A, 600 VAC, 2P