EATON DH462UGKV | BJ2KPZ

EATON DH462UGKV Single-Throw Safety Switch, 60A, Non-Fusible, 4-Pole, 600 V, Nema 1

Item: BJ2KPZ Model: DH462UGKV
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps60A
ApplicationHeavy Commercial And Industrial
Fuse ConfigurationNon Fusible
Length9.89"
Max. Voltage600V
NotesHeavy Duty Safety Switch (HDSS)
Number Of Poles4
Product Height15.81"
Product NameEaton Enhanced Visible Blade Single-throw Non-fused Safety Switch
Product Width12.93"
SeriesK-Series
Special FeaturesWith Enhanced Visible Blade, 4 Blade
TypeSingle-throw
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)40.16
Ship length (cm)25.12
Ship width (cm)32.84
Country of OriginUS

Product Variants

ProductModelAmpsNumber Of PolesVoltageNema RatingPrice
EATON DH261UGKV | BJ2GVU DH261UGKV30A2--€780.08
EATON DH261UDKV | BJ2GVV DH261UDKV30A2--€1,449.19
EATON DH261URKV | BJ2GVW DH261URKV30A2--€1,367.03
EATON DH261UWKV | BJ2GWE DH261UWKV30A2--€5,112.11
EATON DH262UDKV | BJ2GWR DH262UDKV60A2--€1,723.82
EATON DH262UGKV | BJ2GWX DH262UGKV60A2--€1,353.88
EATON DH262URKV | BJ2GXB DH262URKV60A2--€2,461.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH462UGKV Single-Throw Safety Switch, 60A, Non-Fusible, 4-Pole, 600 V, Nema 1