EATON DH261UWKV | BJ2GWE

EATON DH261UWKV Single-Throw Safety Switch, 30A, Stainless Steel, Class H Fuse, Non-Fusible, Two-Pole

Item: BJ2GWE Model: DH261UWKV
In Stock

Get it by Tuesday, Jun 10

€5,112.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps30A
Enclosure MaterialStainless Steel
Fuse Class ProvisionClass H Fuses
Fuse ConfigurationNon Fusible
Length10.22"
Nema Enclosure RatingNema 4X
NotesHeavy Duty Safety Switch (HDSS)
Number Of Poles2
Product Height14.14"
Product NameEaton Enhanced Visible Blade Single-throw Non-fused Safety Switch
Product Width8 19/25"
TypeSingle-throw

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)35.92
Ship length (cm)25.96
Ship width (cm)22.25
Country of OriginUS

Product Variants

ProductModelAmpsNumber Of PolesVoltageNema RatingPrice
EATON DH261UGKV | BJ2GVU DH261UGKV30A2--€780.08
EATON DH261UDKV | BJ2GVV DH261UDKV30A2--€1,449.19
EATON DH261URKV | BJ2GVW DH261URKV30A2--€1,367.03
EATON DH262UDKV | BJ2GWR DH262UDKV60A2--€1,723.82
EATON DH262UGKV | BJ2GWX DH262UGKV60A2--€1,353.88
EATON DH262URKV | BJ2GXB DH262URKV60A2--€2,461.59
EATON DH262UWKV | BJ2GXH DH262UWKV60A2--€6,070.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH261UWKV Single-Throw Safety Switch, 30A, Stainless Steel, Class H Fuse, Non-Fusible, Two-Pole
€5,112.11 /unit