EATON DH262UGKV | BJ2GWX

EATON DH262UGKV Single-Throw Safety Switch, 60A, Nema 1, Class H Fuse, Non-Fusible, 2-Pole, Two-Wire

Item: BJ2GWX Model: DH262UGKV
In Stock

Get it by Tuesday, Jun 10

€1,353.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps60A
Fuse Class ProvisionClass H Fuses
Fuse ConfigurationNon Fusible
Length9.89"
Nema Enclosure RatingNEMA 1
NotesHeavy Duty Safety Switch (HDSS)
Number Of Poles2
Number Of Wires2
Product Height15.81"
Product NameEaton Enhanced Visible Blade Single-throw Non-fused Safety Switch
Product Width8.81"
TypeSingle-throw

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)40.16
Ship length (cm)25.12
Ship width (cm)22.38
Country of OriginUS

Product Variants

ProductModelAmpsNumber Of PolesVoltageNema RatingPrice
EATON DH261UGKV | BJ2GVU DH261UGKV30A2--€780.08
EATON DH261UDKV | BJ2GVV DH261UDKV30A2--€1,449.19
EATON DH261URKV | BJ2GVW DH261URKV30A2--€1,367.03
EATON DH261UWKV | BJ2GWE DH261UWKV30A2--€5,112.11
EATON DH262UDKV | BJ2GWR DH262UDKV60A2--€1,723.82
EATON DH262URKV | BJ2GXB DH262URKV60A2--€2,461.59
EATON DH262UWKV | BJ2GXH DH262UWKV60A2--€6,070.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH262UGKV Single-Throw Safety Switch, 60A, Nema 1, Class H Fuse, Non-Fusible, 2-Pole, Two-Wire
€1,353.88 /unit