EATON DH362UWKV | BJ2JJF

EATON DH362UWKV Single-Throw Safety Switch, 60A, Nema 4X, Stainless Steel, Non-Fusible, 3-Pole, Three-Wire

Item: BJ2JJF Model: DH362UWKV
In Stock

Get it by Tuesday, Jun 10

€6,167.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps60A
Enclosure MaterialStainless Steel
Fuse ConfigurationNon Fusible
Hp Rating - Max10 @ 240V AC TD 1 Phase, 20 @ 480V AC TD 1 Phase, 25 @ 600V AC TD 1 Phase, 20 @ 240V AC TD 3 Phase, 50 @ 480V AC TD 3 Phase, 60 @ 600V AC TD 3 Phase, 10 @ 250V DC
Length10.22"
Nema Enclosure RatingNema 4X
Number Of Poles3
Number Of Wires3
Product Height14.14"
Product NameEaton Enhanced Visible Blade Single-throw Non-fused Safety Switch
Product Width8 19/25"
Special FeaturesVisible Blades
TypeSingle-throw
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)35.92
Ship length (cm)25.96
Ship width (cm)22.25
Country of OriginUS

Product Variants

ProductModelAmpsNumber Of PolesVoltageNema RatingPrice
EATON DH261UGKV | BJ2GVU DH261UGKV30A2--€780.08
EATON DH261UDKV | BJ2GVV DH261UDKV30A2--€1,449.19
EATON DH261URKV | BJ2GVW DH261URKV30A2--€1,367.03
EATON DH261UWKV | BJ2GWE DH261UWKV30A2--€5,112.11
EATON DH262UDKV | BJ2GWR DH262UDKV60A2--€1,723.82
EATON DH262UGKV | BJ2GWX DH262UGKV60A2--€1,353.88
EATON DH262URKV | BJ2GXB DH262URKV60A2--€2,461.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH362UWKV Single-Throw Safety Switch, 60A, Nema 4X, Stainless Steel, Non-Fusible, 3-Pole, Three-Wire
€6,167.83 /unit