EATON DH362FDK2WR | BJ2JED

EATON DH362FDK2WR Fusible Harsh Environment Single Throw Safety Switch, 600VAC, 3P

Item: BJ2JED Model: DH362FDK2WR
In Stock

Get it by Tuesday, Jun 17

€5,847.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps60A
Enclosure MaterialGalvanized Steel
Fuse Class ProvisionClass H
Fuse ConfigurationFusible Without Neutral
Height19 2/25"
Length10.22"
Max. Hp Rating20, 25/30, 50 Hp (1/3PH @480, 600 V)
Nema Enclosure RatingNEMA 12, NEMA 3R
NotesPower Plugs Not Supplied With The Receptacle
Number Of Poles3
Number Of Wires3
Special FeaturesCrouse-Hindsaaarktite Receptacle
TypeHeavy Duty Fusible Safety Switch
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width7.73"
Wire Size#14 AWG to 2 AWG

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)48.46
Ship length (cm)25.96
Ship width (cm)19.63
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsEnclosure MaterialVoltageNumber Of WiresNumber Of PolesPrice
EATON DD321FDKW | BJ2FEJ DD321FDKWNEMA 12, NEMA 3R30AGalvanized Steel240V33€1,091.23
EATON DH221FGKV | BJ2GJR DH221FGKVNEMA 3R30AGalvanized Steel240V22€691.68
EATON DH221FDK | BJ2GJU DH221FDKNEMA 12, NEMA 3R30AGalvanized Steel240V22€1,385.08
EATON DH221FDKV | BJ2GJV DH221FDKVNEMA 12, NEMA 3R30AGalvanized Steel240V22-
RFQ
EATON DH221FGK | BJ2GJW DH221FGKNEMA 130ASteel240V22€155.06
EATON DH221FRKV | BJ2GJY DH221FRKVNEMA 3R30A-240V-2€1,300.12
EATON DH221FWKV | BJ2GKA DH221FWKVNEMA 4X30AStainless Steel240V22€4,411.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH362FDK2WR Fusible Harsh Environment Single Throw Safety Switch, 600VAC, 3P
€5,847.15 /unit