Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 711118G Hex Cap Screw 1/2-13 x 1-3/4 - Pack Of 10 | AB6ENK 21C346

APPROVED VENDOR 711118G Hex Head Cap Screw, 1/2 In - 13 Thread Size, Alloy Steel, 1 3/4 In Lg., 1/2 In Head Ht., 10 Pk

Item: AB6ENK Model: 711118GCross Ref: 21C346
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.56 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade A574
HardnessRockwell C37-C45
Head Height1/2"
Head TypeTwelve Point Flange
Head Width1/2"
Length1 3/4"
MaterialAlloy Steel
System Of MeasurementImperial
Tensile Strength170000 psi
Thread DirectionRight Hand
Thread Length1 3/4"
Thread Size1/2"-13
Thread StyleFully Threaded
Thread TypeCoarse
Fastener Length1 3/4"
Flange Diameter3/4"
Flange TypeStandard
Made In North AmericaNot Made in North America
Material Grade/classGrade E9
Material Quality StandardsASTM A574
Rockwell HardnessC37 to C45
Screw Size1/2"
Thread Fit3A

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)0.76
Ship length (cm)13.46
Ship width (cm)11.94
HS code7318158085
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR 711148G Hex Cap Screw 1/2-13 x 2-1/4 - Pack Of 10 | AB6ENL 21C347 711148GPartially ThreadedRight HandTwelve Point FlangeRockwell C37-C451/2"-13Alloy SteelPlainCoarse10€30.06
APPROVED VENDOR 2FB36 Hex Cap Screw 1/2-13 x 1-1/4 - Pack Of 10 | AB9UFL 2FB36Fully ThreadedRight HandTwelve Point FlangeRockwell C37-C451/2"-13Alloy SteelPlainCoarse10€30.18
APPROVED VENDOR 2FB38 Hex Cap Screw 1/2-13 x 1-1/2 - Pack Of 10 | AB9UFM 2FB38Fully ThreadedRight HandTwelve Point FlangeRockwell C37-C451/2"-13Alloy SteelPlainCoarse10€35.34
APPROVED VENDOR 2FB40 Hex Cap Screw 1/2-13 x 2 - Pack Of 10 | AB9UFN 2FB40Fully ThreadedRight HandTwelve Point FlangeRockwell C37-C451/2"-13Alloy SteelPlainCoarse10€37.90
APPROVED VENDOR 2FB43 Hex Cap Screw 1/2-13 x 2-1/2 Pk5 | AB9UFP 2FB43Partially ThreadedRight HandTwelve Point FlangeRockwell C37-C451/2"-13Alloy SteelPlainCoarse5€20.76
APPROVED VENDOR 2FB45 Hex Cap Screw 1/2-13 x 3 Pk5 | AB9UFQ 2FB45Partially ThreadedRight HandTwelve Point FlangeRockwell C37-C451/2"-13Alloy SteelPlainCoarse5€21.10
APPROVED VENDOR 2FB47 Hex Cap Screw 1/2-13 x 3-1/2 Pk5 | AB9UFR 2FB47Partially ThreadedRight HandTwelve Point FlangeRockwell C37-C451/2"-13Alloy SteelPlainCoarse5€23.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 711118G Hex Head Cap Screw, 1/2 In - 13 Thread Size, Alloy Steel, 1 3/4 In Lg., 1/2 In Head Ht., 10 Pk
€23.56 /pack