EATON DH328UGKNLCR | BJ2HYW

EATON DH328UGKNLCR Quick Connect Safety Switch, 1200A, 240V, 3-Pole, Non-Fusible With Solid Neutral, Cam-Lok

Item: BJ2HYW Model: DH328UGKNLCR
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps1200A
Fuse ConfigurationNon Fusible With Solid Neutral
Length89.39"
Nema Enclosure RatingNEMA 1
Product Height29.62"
Product NameEaton Quick Connect Heavy Duty Safety Switch
Product Width42.62"
SeriesSeries K
Special FeaturesCam-Lok
Voltage240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight915 lbs.

Shipping Info:

Ship weight (kg) 411.75
Ship height (cm)75.23
Ship width (cm)108.25
Country of OriginUS

Product Variants

ProductModelAmpsVoltageNumber Of PolesPrice
EATON DH223NGKLC | BJ2GMJ DH223NGKLC100A240V2€7,436.51
EATON DH223NGKLP | BJ2GMP DH223NGKLP100A240V2-
RFQ
EATON DH223NGKLCR | BJ2GMU DH223NGKLCR100A240V2€7,510.21
EATON DH223NGKLPR | BJ2GMW DH223NGKLPR100A240V2-
RFQ
EATON DH223NRKLPR | BJ2GMY DH223NRKLPR100A240V2-
RFQ
EATON DH223NRKLCR | BJ2GMZ DH223NRKLCR100A240V2-
RFQ
EATON DH223NRKLP | BJ2GNC DH223NRKLP100A240V2-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH328UGKNLCR Quick Connect Safety Switch, 1200A, 240V, 3-Pole, Non-Fusible With Solid Neutral, Cam-Lok