Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CONDOR 35KV11 PFAS Kit Polyester Plated Alloy Steel | AH4TTM

CONDOR 35KV11 PFAS Kit Polyester Plated Alloy Steel

Item: AH4TTM Model: 35KV11
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€497.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPFAS Kit
Back D-ringYes
Chest Strap BucklesMating
ColorBlue
Front D-ringNo
Hardware MaterialAlloy Steel
Harness ApplicationGeneral Industry
Harness TypeGeneral Industry With Tongue Buckle Legs
Kit ApplicationGeneral Industry
Leg Strap BucklesTongue
Osha Standards MetOsha 1926.502
Shoulder Strap BucklesFriction, Pass Through
Side D-ringsNo
SizeUniversal
StretchableNo
Subpelvic StrapYes
Tensile Strength5000 lbs.
Webbing MaterialPolyester
Webbing MaterialsPolyester
Anchorage TypePass Through Anchor
Harness SizingUniversal
Weight Capacity310 lbs.

Shipping Info:

Ship weight (kg) 4.995
Ship height (cm)17.02
Ship length (cm)43.43
Ship width (cm)30.99
Country of OriginUS

Product Details:

    • Stretchable : No

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 35KV11 PFAS Kit Polyester Plated Alloy Steel
€497.52 /unit