EATON DH328NRK | BJ2HYP

EATON DH328NRK Rainproof Single Throw Safety Switch With Neutral, 240 VAC, 1200A, TPST Contact, 3P

Item: BJ2HYP Model: DH328NRK
Limited Availability
€16,200.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps1200A
Enclosure MaterialGalvanized Steel
Fuse Class ProvisionClass L
Fuse ConfigurationFusible With Neutral
Height21"
Length72"
Nema Enclosure RatingNEMA 3R
Number Of Poles3
Number Of Wires4
TypeHeavy Duty Fusible Safety Switch
Voltage240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight465 lbs.
Width48"

Shipping Info:

Ship weight (kg) 209.25
Ship height (cm)53.34
Ship width (cm)121.92
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsVoltageNumber Of WiresEnclosure MaterialNumber Of PolesPrice
EATON DH221FDKW | BJ2GJL DH221FDKWNEMA 130A240V2Steel2€2,170.35
EATON DH221FWK | BJ2GJZ DH221FWKNEMA 4X30A240V2Stainless Steel2-
RFQ
EATON DH221NGK | BJ2GKB DH221NGKNEMA 130A240V3Steel2€1,194.96
EATON DH221FWKW | BJ2GKF DH221FWKWNEMA 4X30A240V3Krydon, Non Metallic2-
RFQ
EATON DH221FRK | BJ2GKG DH221FRKNEMA 3R30A240V2Galvanized Steel2€189.78
EATON DH221NRK | BJ2GKJ DH221NRKNEMA 3R30A240V3Galvanized Steel2€513.39
EATON DH221NWK | BJ2GKM DH221NWKNEMA 4X30A240V3Stainless Steel2€4,846.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH328NRK Rainproof Single Throw Safety Switch With Neutral, 240 VAC, 1200A, TPST Contact, 3P
€16,200.30 /unit