EATON DH221FWK | BJ2GJZ

EATON DH221FWK Safety Switch, 240VAC, 30 1-3/4 Hp, 5 Hp, 2P

Item: BJ2GJZ Model: DH221FWK
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps30A
Enclosure MaterialStainless Steel
Fuse Class ProvisionClass H
Fuse ConfigurationFusible Without Neutral
Height7 1/2"
Length18"
Max. Hp Rating1.5, 5 Hp (1PH @240V/250V DC)
Nema Enclosure RatingNEMA 4X
NotesUse Three-Pole Catalog Numbers Listed.
Number Of Poles2
Number Of Wires2
Special FeaturesEnhanced Visible Blade
TypeHeavy Duty Fusible Safety Switch
Voltage240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width9 1/2"

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)19.05
Ship length (cm)45.72
Ship width (cm)24.13
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsVoltageNumber Of WiresEnclosure MaterialNumber Of PolesPrice
EATON DH221FDKW | BJ2GJL DH221FDKWNEMA 130A240V2Steel2€2,170.35
EATON DH221NGK | BJ2GKB DH221NGKNEMA 130A240V3Steel2€1,194.96
EATON DH221FWKW | BJ2GKF DH221FWKWNEMA 4X30A240V3Krydon, Non Metallic2-
RFQ
EATON DH221FRK | BJ2GKG DH221FRKNEMA 3R30A240V2Galvanized Steel2€189.78
EATON DH221NRK | BJ2GKJ DH221NRKNEMA 3R30A240V3Galvanized Steel2€513.39
EATON DH221NWK | BJ2GKM DH221NWKNEMA 4X30A240V3Stainless Steel2€4,846.88
EATON DH222FDKW | BJ2GKU DH222FDKWNEMA 160A240V2Steel2€2,759.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH221FWK Safety Switch, 240VAC, 30 1-3/4 Hp, 5 Hp, 2P