Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 60NTA-6 Sleeve 3/8 In | AA3BEP 11G353

PARKER 60NTA-6 Air Brake Fitting, 3/8 Inch Outside Diameter, Brass

Item: AA3BEP Model: 60NTA-6Cross Ref: 11G353
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€0.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Brake Fitting
Body MaterialBrass
ConnectionTube
Fitting MaterialBrass
Length0.39"
MaterialBrass
Max. Operating Pressure150 psi
Max. Operating Temp.93°C
Min. Operating Temp.-40°C
Nut MaterialBrass
Pressure150 psi
ShapeSleeve
Sleeve MaterialBrass
StyleTube
System Of MeasurementImperial
Temp. Range-40°F to +200°F
Tube Outside Dia.3/8"
Tube Size3/8"
TypeCompression
Compatible Fitting BrandsParflex
Compatible Fitting Connection TypeCompression
Compatible Tube Outer Diameter3/8"
Maximum Operating Pressure150 psi
Overall Length3/8"
Specific Fitting ShapeSleeve
StandardsDOT FMVSS 571.106, SAE J1131, SAE J246

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)0.95
Ship width (cm)1.27
HS code7412200035
Country of OriginUS

Product Variants

ProductModelBody MaterialMax. Operating Temp.Min. Operating Temp.Max. Operating PressureShapeTube SizePipe SizeConnection TypePrice
PARKER VS68NTA-3-1 Male Connector 3/16 x 1/16 In | AA3BAN 11G258 VS68NTA-3-1Brass93°C-40°C150 psiConnector0.188"0.062"MNPT x Tube€13.23
PARKER VS68NTA-3-2 Male Connector 3/16 x 1/8 In | AA3BAP 11G259 VS68NTA-3-2Brass93°C-40°C150 psiConnector0.188"1/8"MNPT x Tube€10.26
PARKER VS68NTA-3-4 Male Connector 3/16 x 1/4 In | AA3BAQ 11G260 VS68NTA-3-4Brass93°C-40°C150 psiConnector0.188"1/4"MNPT x Tube€14.71
PARKER VS68NTA-4-2 Male Connector 1/4 x 1/8 In | AA3BAR 11G261 VS68NTA-4-2Brass93°C-40°C150 psiConnector1/4"1/8"MNPT x Tube€7.30
PARKER VS68NTA-4-4 Male Connector 1/4 x 1/4 In | AA3BAT 11G262 VS68NTA-4-4Brass93°C-40°C150 psiConnector1/4"1/4"MNPT x Tube€7.48
PARKER VS68NTA-4-6 Male Connector 1/4 x 3/8 In | AA3BAU 11G263 VS68NTA-4-6Brass93°C-40°C150 psiConnector1/4"3/8"MNPT x Tube€10.16
PARKER VS68NTA-6-2 Male Connector 3/8 x 1/8 In | AA3BAV 11G264 VS68NTA-6-2Brass93°C-40°C150 psiConnector3/8"1/8"MNPT x Tube€8.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 60NTA-6 Air Brake Fitting, 3/8 Inch Outside Diameter, Brass
€0.96 /unit