EATON DH327NPKW | BJ2HXE

EATON DH327NPKW Single Safety Switch, Heavy Duty, 240 VAC, 800A, 3P

Item: BJ2HXE Model: DH327NPKW
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps800A
Enclosure MaterialSteel
Fuse Class ProvisionClass L
Fuse ConfigurationFusible With Neutral
Height71 3/4"
Length14 1/4"
Max. Hp Rating100, 250 Hp (3PH @Std, TD))
Nema Enclosure RatingNEMA 4
NotesFor 2-Pole Applications, Use Outside Poles Of 3-Pole Switch
Number Of Poles3
Number Of Wires4
Special FeaturesEnhanced Visible Blade, Upper Viewing Window
TypeHeavy Duty Fusible Safety Switch
Voltage240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight213 lbs.
Width25.38"

Shipping Info:

Ship weight (kg) 95.85
Ship height (cm)182.25
Ship length (cm)36.2
Ship width (cm)64.47
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsVoltageNumber Of WiresEnclosure MaterialNumber Of PolesPrice
EATON DH221FDKW | BJ2GJL DH221FDKWNEMA 130A240V2Steel2€2,170.35
EATON DH221FWK | BJ2GJZ DH221FWKNEMA 4X30A240V2Stainless Steel2-
RFQ
EATON DH221NGK | BJ2GKB DH221NGKNEMA 130A240V3Steel2€1,194.96
EATON DH221FWKW | BJ2GKF DH221FWKWNEMA 4X30A240V3Krydon, Non Metallic2-
RFQ
EATON DH221FRK | BJ2GKG DH221FRKNEMA 3R30A240V2Galvanized Steel2€189.78
EATON DH221NRK | BJ2GKJ DH221NRKNEMA 3R30A240V3Galvanized Steel2€513.39
EATON DH221NWK | BJ2GKM DH221NWKNEMA 4X30A240V3Stainless Steel2€4,846.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH327NPKW Single Safety Switch, Heavy Duty, 240 VAC, 800A, 3P