EATON DH265FGKV | BJ2HAZ

EATON DH265FGKV Fusible Low Voltage Safety Switch With Enhanced Visible Blade, 2P

Item: BJ2HAZ Model: DH265FGKV
In Stock

Get it by Thursday, Jun 12

€12,351.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps400A
Enclosure MaterialSteel
Fuse Class ProvisionClass H
Fuse ConfigurationFusible Without Neutral
Height10 1/4"
Length45 1/2"
Max. Hp Rating50 at 250V DC
Nema Enclosure RatingNEMA 1
NotesHeavy Duty Safety Switch (HDSS)
Number Of Poles2
Number Of Wires2
Special FeaturesEnhanced Visible Blade
TypeHeavy Duty Fusible Safety Switch
Voltage600V
Weight110 lbs.
Width24.38"

Shipping Info:

Ship weight (kg) 49.5
Ship height (cm)26.04
Ship length (cm)115.57
Ship width (cm)61.93
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsEnclosure MaterialVoltageNumber Of WiresNumber Of PolesPrice
EATON DD321FDKW | BJ2FEJ DD321FDKWNEMA 12, NEMA 3R30AGalvanized Steel240V33€1,091.23
EATON DH221FGKV | BJ2GJR DH221FGKVNEMA 3R30AGalvanized Steel240V22€691.68
EATON DH221FDK | BJ2GJU DH221FDKNEMA 12, NEMA 3R30AGalvanized Steel240V22€1,385.08
EATON DH221FDKV | BJ2GJV DH221FDKVNEMA 12, NEMA 3R30AGalvanized Steel240V22-
RFQ
EATON DH221FGK | BJ2GJW DH221FGKNEMA 130ASteel240V22€155.06
EATON DH221FRKV | BJ2GJY DH221FRKVNEMA 3R30A-240V-2€1,300.12
EATON DH221FWKV | BJ2GKA DH221FWKVNEMA 4X30AStainless Steel240V22€4,411.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH265FGKV Fusible Low Voltage Safety Switch With Enhanced Visible Blade, 2P
€12,351.24 /unit