EATON DH164URKN | BJ2GHP

EATON DH164URKN Safety Switch, 600 VAC, 200A, 40 Hp, Spst Contact, 1P

Item: BJ2GHP Model: DH164URKN
In Stock

Get it by Tuesday, Jun 10

€5,304.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisconnect
Current Rating200A
Enclosure MaterialGalvanized Steel
Fuse Class ProvisionClass R
Height27.66"
Hp40 at 250V DC
Length11.26"
Nema Enclosure RatingNEMA 3R
No. Of Wires1
Number Of Poles1
Product NameEaton DC Disconnect
Special FeaturesNeutral Assemblies Factory Installed
TypeSingle-throw
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width16.66"

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)70.26
Ship length (cm)28.6
Ship width (cm)42.32
Country of OriginUS

Product Variants

ProductModelHeightCurrent RatingNumber Of PolesPrice
EATON DH161UDKN | BJ2GGN DH161UDKN14.14"30A1€2,268.87
EATON DH161UWKN | BJ2GGX DH161UWKN14.14"30A1€6,751.02
EATON DH161URKN | BJ2GGY DH161URKN15.81"30A1€2,156.43
EATON DH162NDK | BJ2GGZ DH162NDK19 2/25"--€3,768.44
EATON DH161NWK | BJ2GHA DH161NWK19 2/25"--€8,371.61
EATON DH162URKN | BJ2GHB DH162URKN15.81"60A1€601.19
EATON DH162UWKN | BJ2GHC DH162UWKN14.14"60A1€6,908.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH164URKN Safety Switch, 600 VAC, 200A, 40 Hp, Spst Contact, 1P
€5,304.77 /unit