MERSEN FERRAZ W301089 Fuse, 2250A | CH6CTG A055UD33TTI2250

MERSEN FERRAZ W301089 A055UD33TTI2250 Fuse, 2250A

Item: CH6CTG Model: W301089Cross Ref: A055UD33TTI2250
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 2.6609
Ship height (cm)9.4
Ship length (cm)24.69
Ship width (cm)8.61

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ A300081 Fuse, 900A | CH4UFG PC33UD69V900TF A300081A300081-
RFQ
MERSEN FERRAZ A300173 Fuse, 700A | CH4UFJ PC32UD69V700EF A300173A300173-
RFQ
MERSEN FERRAZ A300196 Fuse, 450A | CH4UFK A070UD32KI450 A300196A300196-
RFQ
MERSEN FERRAZ A300219 Fuse, 550A | CH4UFL PC33UD69V550EF A300219A300219-
RFQ
MERSEN FERRAZ A300242 Fuse, 800A | CH4UFM A070UD33KI800 A300242A300242-
RFQ
MERSEN FERRAZ A300265 Fuse, 1100A | CH4UFN PC33UD69V11CD1A A300265A300265-
RFQ
MERSEN FERRAZ B300082 Fuse, 1000A | CH4WHR PC33UD69V1000TF B300082B300082-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ W301089 A055UD33TTI2250 Fuse, 2250A