Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON DG200NK | BJ2GCY

EATON DG200NK Neutral Assembly, 600 VAC, 200 A Current Rating

Item: BJ2GCY Model: DG200NKCross Ref: 32UJ76
In Stock : 12 Units

Get it by Monday, Jun 9

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€357.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeutral Kit
Amps200A
FeaturesUsed With 200A General Duty, Heavy Duty Safety Switches (NEMA 1, 3R Enclosures)
For Use With200A General Duty, Heavy-Duty Safety Switches (Nema 1, 3R Enclosures)
Height3.828"
Length2.527"
Nema Enclosure RatingNEMA 1, NEMA 3R
Switch TypeGeneral Duty, Heavy Duty
TypeAccessory
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.2 lbs.
Width4.03"
Compatible With Grainger Part Number32UJ70, 32UJ71, 32UJ72, 32UJ73
Compatible With Manufacturer Model NumberDH364FGK, DH364FRK, DH364UGK, DH364URK
Current Rating200A
Depth2.53"
MaterialSteel
Mounting MechanismMounting Hardware
Product TypeNeutral Kit
StandardsUL 98 RATED, UL LISTED
Voltage Rating600V AC

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)9.72
Ship length (cm)6.42
Ship width (cm)10.24
Country of OriginUS

Product Variants

ProductModelTypeHeightPrice
EATON DG100NB | BJ2FVR DG100NBAccessory4.115"€122.32
EATON DG030NB | BJ2FVZ DG030NBAccessory0.605"€92.83
EATON DH100NK | BJ2GGV DH100NKNeutral Kit7.623"€161.57
EATON DH030NK | BJ2GGW DH030NKNeutral Kit4"€62.21
EATON DH200NK | BJ2GJG DH200NKNeutral Kit10 1/4"-
RFQ
EATON DS400NK | BJ2MQP DS400NKAccessory6.598"€317.14
EATON DS600NK | BJ2MRH DS600NKNeutral Kit6.598"€336.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DG200NK Neutral Assembly, 600 VAC, 200 A Current Rating
€357.04 /unit