Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON DG100NB | BJ2FVR

EATON DG100NB Neutral Kit, 60-100 A

Item: BJ2FVR Model: DG100NBCross Ref: 32UJ92
In Stock : 17 Units

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€142.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeutral Kit
Amps60-100A
FeaturesUsed With 60-100A General Duty Safety Switches
For Use With60-100A General Duty Safety Switches
Height4.115"
Length1.575"
Switch TypeGeneral Duty
TypeAccessory
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.1 lbs.
Width0.61"
Compatible With Grainger Part Number32UJ83, 32UJ84, 32UJ85, 32UJ86, 32UJ87, 32UJ88, 32UJ89, 32UJ90
Compatible With Manufacturer Model NumberDG322NGB, DG322NRB, DG322UGB, DG322URB, DG323NGB, DG323NRB, DG323UGB, DG323URB
Current Rating60/100A
Depth1.58"
MaterialSteel
Mounting MechanismMounting Hardware
Product TypeNeutral Kit
StandardsUL 98 RATED, UL LISTED
Voltage Rating240V AC

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)10.45
Ship length (cm)4
Ship width (cm)1.55
Country of OriginUS

Product Variants

ProductModelTypeHeightPrice
EATON DG030NB | BJ2FVZ DG030NBAccessory0.605"€92.83
EATON DG200NK | BJ2GCY DG200NKAccessory3.828"€306.04
EATON DH100NK | BJ2GGV DH100NKNeutral Kit7.623"€161.57
EATON DH030NK | BJ2GGW DH030NKNeutral Kit4"€62.21
EATON DH200NK | BJ2GJG DH200NKNeutral Kit10 1/4"-
RFQ
EATON DS400NK | BJ2MQP DS400NKAccessory6.598"€317.14
EATON DS600NK | BJ2MRH DS600NKNeutral Kit6.598"€336.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DG100NB Neutral Kit, 60-100 A
€142.71 /unit