EATON 2C12815H02 | BJ6KQE

EATON 2C12815H02 Magnum Levering-In Blank Cover

Item: BJ6KQE Model: 2C12815H02
In Stock

Get it by Friday, Jun 13

€57.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever Mechanism Kit
AccessoriesLevering Mechanism
FrameUniversal
Height1/2"
Length5"
Number Of PolesUniversal
Warranty1 yr.
Weight0.037 lbs.
Width1 3/4"

Shipping Info:

Ship weight (kg) 0.0166
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)4.45
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 1B92611H01 | BJ6EUZ 1B92611H011B92611H01€8.85
EATON 2A10855G07 | BJ6KFY 2A10855G072A10855G07€5,339.60
EATON 2A10855G05 | BJ6KGB 2A10855G052A10855G05€3,571.96
EATON 2A10855G12 | BJ6KGF 2A10855G122A10855G12€3,578.41
EATON 2A10855G11 | BJ6KGG 2A10855G112A10855G11€3,308.88
EATON 2A10855G16 | BJ6KGH 2A10855G162A10855G16€3,578.41
EATON 2A10855G15 | BJ6KGJ 2A10855G152A10855G15-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2C12815H02 Magnum Levering-In Blank Cover
€57.11 /unit