EATON DCG2065UPM | BJ2ERT

EATON DCG2065UPM Solar Dc Disconnect Switch, 2-Circuit, Heavy Duty, Non-Fusible, 600 VDC, 400A, 2P

Item: BJ2ERT Model: DCG2065UPM
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemDisconnect
ApplicationSolar
Current Rating400A
Enclosure MaterialSteel
GroundGrounded
Height57.47"
Length12.42"
Main Lug Wire SizeIn/Out(LC), (1) 750 kcmil-1/0 And (1) 600 kcmil-#2, In/Out(SR), (2) 750 kcmil-1/0
Nema Enclosure RatingNEMA 4
Number Of Circuits2
Number Of Poles2
Product NameEaton Heavy Duty DC Disconnect
Protection TypeNon-Fusible
SeriesSeries DC Photovoltaic Applications
Switch TypeHeavy Duty Safety Single-Throw DC Photovoltaic Systems
TypeDC Disconnect/grounded System
Voltage Rating600V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width24 3/25"

Shipping Info:

Ship weight (kg) 53.1
Ship height (cm)145.97
Ship length (cm)31.55
Ship width (cm)61.26
Country of OriginUS

Product Variants

ProductModelCurrent RatingHeightNumber Of PolesPrice
EATON DCG1101UXM | BJ2EPT DCG1101UXM30A14.14"-€6,967.27
EATON DCG1101UWM | BJ2EPU DCG1101UWM30A14.14"-€4,806.01
EATON DCG1101UPM | BJ2EPW DCG1101UPM30A14.14"--
RFQ
EATON DCG1103URM | BJ2EPX DCG1103URM100A21.99"-€2,309.78
EATON DCG1102UPM | BJ2EPZ DCG1102UPM60A14.14"-€2,235.87
EATON DCG1102UWM | BJ2EQA DCG1102UWM60A14.14"-€4,368.57
EATON DCG1102UXM | BJ2EQB DCG1102UXM60A14.14"-€8,132.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DCG2065UPM Solar Dc Disconnect Switch, 2-Circuit, Heavy Duty, Non-Fusible, 600 VDC, 400A, 2P