EATON DCG1103URM | BJ2EPX

EATON DCG1103URM Heavy Duty Dc Disconnect, For Grounded Pv Systems, 100A, Nema 3R, Painted Galvanized Steel

Item: BJ2EPX Model: DCG1103URM
In Stock

Get it by Wednesday, Jun 11

€2,309.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisconnect
ApplicationSolar
Current Rating100A
Enclosure MaterialGalvanized Steel
GroundGrounded
Height21.99"
Length9.89"
Main Lug Wire Size#14 AWG to 1/0 AWG
Nema Enclosure RatingNEMA 3R
NoteNot All Configurations For Ampere Rating And Number Of Circuits Are Available. All Circuit Configurations Can Be Found In The Product Dimension Tables.
Number Of Circuits1
Product NameEaton Heavy Duty DC Disconnect
Protection TypeNon-Fusible
SeriesSeries DC Photovoltaic Applications
Special FeaturesFor Grounded Pv Systems
Switch TypeHeavy Duty DC Photovoltaic Systems
TypeDC Disconnect/grounded System
Voltage Rating1000V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width11 21/25"

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)55.85
Ship length (cm)25.12
Ship width (cm)30.07
Country of OriginUS

Product Variants

ProductModelCurrent RatingHeightNumber Of PolesPrice
EATON DCG1101UXM | BJ2EPT DCG1101UXM30A14.14"-€6,967.27
EATON DCG1101UWM | BJ2EPU DCG1101UWM30A14.14"-€4,806.01
EATON DCG1101UPM | BJ2EPW DCG1101UPM30A14.14"--
RFQ
EATON DCG1102UPM | BJ2EPZ DCG1102UPM60A14.14"-€2,235.87
EATON DCG1102UWM | BJ2EQA DCG1102UWM60A14.14"-€4,368.57
EATON DCG1102UXM | BJ2EQB DCG1102UXM60A14.14"-€8,132.71
EATON DCG1101URM | BJ2EQC DCG1101URM30A8 1/2"-€1,633.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DCG1103URM Heavy Duty Dc Disconnect, For Grounded Pv Systems, 100A, Nema 3R, Painted Galvanized Steel
€2,309.78 /unit