EATON D93240ACZ1 | BJ2DGQ

EATON D93240ACZ1 Hockey Puck Zero Cross Switch Solid State Relay, 40A, 1No-Spst Contact

Item: BJ2DGQ Model: D93240ACZ1
In Stock

Get it by Tuesday, Jun 10

€95.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid State Relay
Contact ConfigurationSPST-NO
Height1.74"
Indicator ColorGreen
Input Voltage90-280V
Length0.66"
Output Voltage24-280V
Rated Operational Amps40A
SeriesD93 Series
Switch TypeZero Cross
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width2 7/25"

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)4.42
Ship length (cm)1.68
Ship width (cm)5.79
Country of OriginUS

Product Variants

ProductModelInput VoltageOutput VoltageSwitch TypeHeightPrice
EATON D93225ACZ1 | BJ2DGA D93225ACZ190-280V24-280VZero Cross1.74"€80.09
EATON D93210ACZ1 | BJ2DGG D93210ACZ190-280V24-280VZero Cross1.74"€60.71
EATON D93210ACZ2 | BJ2DGH D93210ACZ23-32V DC24-280VZero Cross1.74"€90.70
EATON D93210ATZ2 | BJ2DGK D93210ATZ23-32V DC24-280VTriac1.74"€70.65
EATON D93240ATZ2 | BJ2DGM D93240ATZ23-32V DC24-280VTriac1.74"€109.43
EATON D93225ACZ2 | BJ2DGN D93225ACZ23-32V DC24-280VZero Cross1.74"€108.36
EATON D93250ACZ1 | BJ2DGP D93250ACZ190-280V24-280VZero Cross1.74"€134.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON D93240ACZ1 Hockey Puck Zero Cross Switch Solid State Relay, 40A, 1No-Spst Contact
€95.00 /unit