EATON D26MR21B | BJ2CJM

EATON D26MR21B Convertible MultiP Ac Control Relay, 10A, 2No-1Nc Contact, 220/240 VAC V Coil

Item: BJ2CJM Model: D26MR21B
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemNEMA Control Relay
Coil Voltage220/240V
Contact Configuration2 NO, 1 NC
Frequency50-60 Hz
Length4"
Mfr. SeriesD26
Number Of Cavities0
Number Of Poles3
Product Height3.57"
Product NameEaton NEMA Machine Tool Relay
Product Width2.38"
Warranty1 yr.

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)9.07
Ship length (cm)10.16
Ship width (cm)6.05
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCoil VoltageTypeApplicationAmps RatingVoltagePrice
EATON D26MBB | BJ2CFF D26MBB4220/240V----€383.06
EATON D26MBC | BJ2CFG D26MBC4440/480V----€399.51
EATON D26MBA1 | BJ2CFH D26MBA1------€383.06
EATON D26MBR1 | BJ2CFL D26MBR1------€399.51
EATON D26MBD | BJ2CFM D26MBD4550/600V-----
RFQ
EATON D26MBB1 | BJ2CFN D26MBB14240V DC----€436.82
EATON D26MBP | BJ2CFP D26MBP------€383.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON D26MR21B Convertible MultiP Ac Control Relay, 10A, 2No-1Nc Contact, 220/240 VAC V Coil