Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 7222SS Thumb Nut 8-32 - Pack Of 5 | AB2YNW 1PU94

APPROVED VENDOR 7222SS Thumb Nut, 8-32 Thread Size, Hex Socket, Coarse, Passivated, SS, Gr. 18-8, 5 Pk

Item: AB2YNW Model: 7222SSCross Ref: 1PU94
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.99 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThumb Nut
Base Dia.3/8"
Base Height5/32"
ClassNot Applicable
FinishPassivated
GradeGrade 18-8
Head Height1/8"
Hex Size7/16"
MaterialStainless Steel
Overall Height9/32"
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length9/32"
Thread Size#8-32
Thread TypeCoarse
TypeHex Socket

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)1.27
HS code7318160060
Country of OriginUS

Product Variants

ProductModelThread SizeHead HeightOverall HeightBase Dia.Base HeightThread LengthHex SizeThread TypePkg. Qty.Price
APPROVED VENDOR 7220SS Thumb Nut 4-40 - Pack Of 5 | AB2YNM 1PU86 7220SS#4-401/8"1/4"1/4"1/8"1/4"5/16"Coarse5-
RFQ
APPROVED VENDOR 7223SS Thumb Nut 10-24 - Pack Of 5 | AB2YPA 1PU98 7223SS#10-245/32"11/32"13/32"3/16"11/32"1/2"Coarse5€52.54
APPROVED VENDOR 7227SS Thumb Nut 3/8-16 - Pack Of 5 | AB2ZFD 1PY24 7227SS3/8"-167/32"15/32"5/8"1/4"15/32"3/4"Coarse5€99.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 7222SS Thumb Nut, 8-32 Thread Size, Hex Socket, Coarse, Passivated, SS, Gr. 18-8, 5 Pk
€33.99 /pack