EATON D26MPF | BJ2CGD

EATON D26MPF FrontP DC Control Relay, 10A, 1NO Contact

Item: BJ2CGD Model: D26MPF
In Stock

Get it by Tuesday, Jun 17

€112.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContact
Contact ConfigurationNO
Height1/2"
Length2"
NotesConvertible Contacts
Product NameEaton NEMA machine tool relay
SeriesD26
TypeD26 Series Separate Front Pole Contact
Used WithD26 Series Relays
Warranty1 yr.
Width2"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON D26MPR02 | BJ2CGF D26MPR021/2"€101.52
EATON D26MPR | BJ2CGG D26MPR-€109.69
EATON D26MPR03 | BJ2CGH D26MPR031.1"-
RFQ
EATON D26MPL | BJ2CGK D26MPL3.3"€168.80
EATON D26MPF03 | BJ2CGM D26MPF03-€252.08
EATON D26MPS | BJ2CGN D26MPS1"€153.07
EATON D26MPF02 | BJ2CGQ D26MPF020.1"€107.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON D26MPF FrontP DC Control Relay, 10A, 1NO Contact
€112.65 /unit