Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-RT-P80-89 Rubber Tubes, Tube, Std, Semi-Clear, Amber, 80A, 460% Elongation, 0 Deg F To 200 Deg F | CQ4KNA

GRAINGER BULK-RT-P80-89 Rubber Tubes, Tube, Std, Semi-Clear, Amber, 80A, 460% Elongation, 0 Deg F To 200 Deg F

Item: CQ4KNA Model: BULK-RT-P80-89Cross Ref: 784ZD3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
Abrasion ResistanceGood
Chemical ResistanceFair
ClaritySemi Clear
ColorAmber
Compression Set25%
Density1.23 g/cc
Durometer80A
Elongation460%
GradeStandard
Inside Dia.1"
Inside Dia. Tolerance-0.01" to +0.02"
Length6"
MaterialPolyurethane
Max. Operating Temp.200°F
Min. Operating Temp.0°F
Oil ResistanceFair
Outside Dia.1 3/4"
Outside Dia. Tolerance-0.01" to +0.02"
ShapeTube
Tear Strength65 N/mm
Tensile Strength5600 psi
Wall Thickness3/8"
Water ResistanceGood
Weather ResistanceFair
Inside Diameter1"
Inside Diameter Tolerance+0.020"/-0.01"
Maximum Temperature200°F
Minimum Temperature0°F
Outside Diameter1 3/4"
Outside Diameter Tolerance+0.02"/-0.01"
Overall Length6"

Shipping Info:

Ship weight (kg) 6.6874
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessColorClarityOutside Dia. ToleranceElongationDurometerPrice
GRAINGER BULK-RT-P40-7 Rubber Tubes, Tube, Std, Opaque, Black, 40A, 0 Deg F To 200 Deg F | CQ4KAZ BULK-RT-P40-72"1 1/2"1/4"BlackOpaque-0.01" to +0.02"600%40A€505.22
GRAINGER BULK-RT-P40-43 Rubber Tubes, Tube, Std, Opaque, Black, 40A, 0 Deg F To 200 Deg F | CQ4KBA BULK-RT-P40-432"1 1/4"3/8"BlackOpaque-0.01" to +0.02"600%40A€58.53
GRAINGER BULK-RT-P40-47 Rubber Tubes, Tube, Std, Opaque, Black, 40A, 0 Deg F To 200 Deg F | CQ4KBB BULK-RT-P40-472 1/2"1 1/2"1/2"BlackOpaque-0.01" to +0.02"600%40A€80.12
GRAINGER BULK-RT-P40-36 Rubber Tubes, Tube, Std, Opaque, Black, 40A, 0 Deg F To 200 Deg F | CQ4KBC BULK-RT-P40-363 1/2"2 1/4"1/2"BlackOpaque-0.013" to +0.025"600%40A€238.90
GRAINGER BULK-RT-P40-40 Rubber Tubes, Tube, Std, Opaque, Black, 40A, 0 Deg F To 200 Deg F | CQ4KBD BULK-RT-P40-401 3/4"1"3/8"BlackOpaque-0.01" to +0.02"600%40A€74.92
GRAINGER BULK-RT-P40-55 Rubber Tubes, Tube, Std, Opaque, Black, 40A, 0 Deg F To 200 Deg F | CQ4KBE BULK-RT-P40-553 1/2"2 1/4"1/2"BlackOpaque-0.013" to +0.025"600%40A€119.35
GRAINGER BULK-RT-P40-12 Rubber Tubes, Tube, Std, Opaque, Black, 40A, 0 Deg F To 200 Deg F | CQ4KBF BULK-RT-P40-122 3/4"1 3/4"1/2"BlackOpaque-0.01" to +0.02"600%40A€511.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-RT-P80-89 Rubber Tubes, Tube, Std, Semi-Clear, Amber, 80A, 460% Elongation, 0 Deg F To 200 Deg F
€49.05 /unit