EATON CRD320T93W | BJ2AND

EATON CRD320T93W Molded Case Circuit Breaker, R-Frame, Electronic Ls Trip, 3-Pole, 2000A, 600 Vac

Item: BJ2AND Model: CRD320T93W
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height15 1/2"
Length9 3/4"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight130 lbs.
Width15 1/2"

Shipping Info:

Ship weight (kg) 58.5
Ship height (cm)39.37
Ship length (cm)24.77
Ship width (cm)39.37
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON CRD320T33W Bolt On Circuit Breaker Rd 2000 Amp 600vac 3p 65kaic@480v | AG8MQT CRD320T33WCRD320T33W-
RFQ
EATON CRD316T106W | BJ2AKY CRD316T106WCRD316T106W-
RFQ
EATON CRD316T107W | BJ2ALC CRD316T107WCRD316T107W-
RFQ
EATON CRD316T32W | BJ2ALD CRD316T32WCRD316T32W-
RFQ
EATON CRD316T33P01Z01 | BJ2ALE CRD316T33P01Z01CRD316T33P01Z01-
RFQ
EATON CRD316T53W | BJ2ALF CRD316T53WCRD316T53W-
RFQ
EATON CRD316T106XW | BJ2ALG CRD316T106XWCRD316T106XW-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CRD320T93W Molded Case Circuit Breaker, R-Frame, Electronic Ls Trip, 3-Pole, 2000A, 600 Vac