EATON CRD320T33W Bolt On Circuit Breaker Rd 2000 Amp 600vac 3p 65kaic@480v | AG8MQT

EATON CRD320T33W Molded Case Circuit Breaker, Crd Type, Electronic Ls Trip, 3-Pole, 2000A, 600 Vac

Item: AG8MQT Model: CRD320T33W
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height15 1/2"
Length9 3/4"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight130 lbs.
Width15 1/2"

Shipping Info:

Ship weight (kg) 58.5
Ship height (cm)39.37
Ship length (cm)24.77
Ship width (cm)39.37
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON CRD316T106W | BJ2AKY CRD316T106WCRD316T106W-
RFQ
EATON CRD316T107W | BJ2ALC CRD316T107WCRD316T107W-
RFQ
EATON CRD316T32W | BJ2ALD CRD316T32WCRD316T32W-
RFQ
EATON CRD316T33P01Z01 | BJ2ALE CRD316T33P01Z01CRD316T33P01Z01-
RFQ
EATON CRD316T53W | BJ2ALF CRD316T53WCRD316T53W-
RFQ
EATON CRD316T106XW | BJ2ALG CRD316T106XWCRD316T106XW-
RFQ
EATON CRD316T107XW | BJ2ALH CRD316T107XWCRD316T107XW-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CRD320T33W Molded Case Circuit Breaker, Crd Type, Electronic Ls Trip, 3-Pole, 2000A, 600 Vac