STRONG HOLD 46-244-PDLX Storage Cabinet, 48 Inch x 24 Inch x 78 Inch, Swing Handle & Padlock Hasp | CU4UHN

STRONG HOLD 46-244-PDLX Storage Cabinet, 48 Inch x 24 Inch x 78 Inch, Swing Handle & Padlock Hasp

Item: CU4UHN Model: 46-244-PDLXCross Ref: 48UH60
In Stock

Get it by Wednesday, Jun 11

€8,189.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Adjustable ShelvesAdjustable
AssembledAssembled
Base TypeLegs
Cabinet Storage ComponentsShelves
ColorDark Gray
Door Handle TypeSwing
Door TypeSolid
Duty RatingSuper
FinishBaked Enamel
For Use OutdoorsNo
Leg Height6"
Leg Thickness7 ga.
Load Capacity Per Shelf1200 lbs.
Lock TypePadlock Hasp
Locking Points3
MaterialSteel
MobilityStationary
Number Of Doors2
Number Of Shelves4
Overall Depth24"
Overall Height78"
Overall Width48"
Panel Thickness12 ga.
Shelf Adjustment Increments2"
Shelf Depth18 1/2"
Shelf Thickness14 ga.
StyleShelves
Sub-brandStrong Hold Products
Cabinet ColorDark Gray
Cabinet FinishBaked Enamel
Cabinet StyleShelves
Method Of ConstructionWelded

Shipping Info:

Ship weight (kg) 257.85
Ship height (cm)60.96
Ship length (cm)60.96
Ship width (cm)121.92
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightNumber Of ShelvesLock TypeColorCabinet Storage ComponentsDuty RatingPrice
STRONG HOLD 36-243-AT-L Cabinet, 36 Inch x 24 Inch x 75 in, Swing Handle & Electronic Lock, Legs, Shelves | CU4UEC 36-243-AT-L36"24"75"3Electronic LockDusty GrayShelvesExtra Heavy Duty€4,472.96
STRONG HOLD 36-243-EK-L Cabinet, 36 Inch x 24 Inch x 75 in, Swing Handle & Electronic Lock, Legs, Shelves, Battery | CU4UED 36-243-EK-L36"24"75"3Electronic LockDusty GrayShelvesExtra Heavy Duty€3,435.56
STRONG HOLD 36-244-AT Cabinet, 36 Inch x 24 Inch x 78 in, Swing Handle & Electronic Lock, Legs, Shelves, Gray | CU4UEE 36-244-AT36"24"78"4Electronic LockDark GrayShelvesSuper€5,159.32
STRONG HOLD 36-244-EK Cabinet, 36 Inch x 24 Inch x 78 in, Swing Handle & Electronic Lock, Legs, Shelves, Gray | CU4UEF 36-244-EK36"24"78"4Electronic LockDark GrayShelvesSuper€4,170.36
STRONG HOLD 56-243-AT-L Cabinet, 48 Inch x 24 Inch x 75 in, Swing Handle & Electronic Lock, Legs, Shelves | CU4UEG 56-243-AT-L48"24"75"3Electronic LockDusty GrayShelvesExtra Heavy Duty€5,434.81
STRONG HOLD 46-243-AT-L Cabinet, 48 Inch x 24 Inch x 75 in, Swing Handle & Electronic Lock, Legs, Shelves, Battery | CU4UEH 46-243-AT-L48"24"75"3Electronic LockDusty GrayShelvesExtra Heavy Duty€5,026.12
STRONG HOLD 56-243-EK-L Cabinet, 48 Inch x 24 Inch x 75 in, Swing Handle & Electronic Lock, Legs, Shelves, Battery | CU4UEJ 56-243-EK-L48"24"75"3Electronic LockDusty GrayShelvesExtra Heavy Duty€4,449.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRONG HOLD 46-244-PDLX Storage Cabinet, 48 Inch x 24 Inch x 78 Inch, Swing Handle & Padlock Hasp
€8,189.42 /unit