EATON GMCP060J2CA3 | BH9WHZ

EATON GMCP060J2CA3 Motor Circuit Protector, 60 A, 1A-1B Right, Frame J-K, 300-600 A

Item: BH9WHZ Model: GMCP060J2CA3
In Stock

Get it by Friday, Jun 13

€2,611.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Circuit Protector
Amperage Rating60A
Auxiliary Switch1A-1B Right
Frame SizeFrame J-K
Height5 1/2"
Length3"
Magnetic Trip Range300-600A
Mfr. SeriesSeries C
TypeMotor Circuit Protector
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width3 1/2"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)13.97
Ship length (cm)7.62
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelFrame SizeTypePrice
EATON GMCP003A0CA3 | BH9WHH GMCP003A0CA3Frame J-KMotor Circuit Protector€2,088.54
EATON GMCP003A0C | BH9WHJ GMCP003A0C--€1,614.35
EATON GMCP003A0CA6 | BH9WHK GMCP003A0CA6Frame J-KMotor Circuit Protector€2,790.83
EATON GMCP015E0C | BH9WHM GMCP015E0C--€1,211.53
EATON GMCP007C0C | BH9WHP GMCP007C0C---
RFQ
EATON GMCP030H1C | BH9WHQ GMCP030H1C---
RFQ
EATON GMCP050K2CA3 | BH9WHT GMCP050K2CA3Frame J-KMotor Circuit Protector€2,475.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GMCP060J2CA3 Motor Circuit Protector, 60 A, 1A-1B Right, Frame J-K, 300-600 A
€2,611.13 /unit