Flat Shipping

Flat Shipping at €24.99 + VAT

EATON CN55NN3C | BH9ZMU

EATON CN55NN3C Reversing NEMA Contactor, 440/480 VAC, 135 A

Item: BH9ZMU Model: CN55NN3CCross Ref: 6HGU0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18,493.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating135A
Coil Voltage440/480V
ConfigurationReversing
Frequency50/60 Hz
Full Load Voltage Range440/480V
Height9.11"
Horsepower40 hp at 208 V, 50 hp at 240 V, 100 hp at 480/600 V
Length7 1/4"
Nema SizeNEMA Size 4
NotesCommon Control
Phase3
Size4
TypeContactor
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width7.05"
Auxiliary Contacts Included1NO/1NC
Contactor StyleNEMA
Electrical Operating Durability3000000
Embedded Surge Suppressor - NewNo
Frame SizeN
Full Load Current - Inductive135A
Horsepower @ Three Phase - 208v Ac40 hp
Horsepower @ Three Phase - 240v Ac50 hp
Horsepower @ Three Phase - 480v Ac100 hp
Horsepower @ Three Phase - 600v Ac100 hp
Includes Auxiliary ContactsYes
Main Power Pole Contact Form3NO
Mounting Hole Diameter1/4"
Mounting PostionHorizontal, Vertical
Mounting StylePanel
Nema Enclosure RatingNo Enclosure
Nominal Coil Voltage @ 60hz480V AC
Number Of Poles3
Overall Depth7.25"
Overall Height9.11"
Overall Width7.05"
Reversing CapabilityReversing
SeriesFreedom Series
StandardsCSA, UL LISTED
Wire Termination TypeScrew

Shipping Info:

Ship weight (kg) 9
Ship height (cm)23.14
Ship length (cm)18.42
Ship width (cm)17.91
Country of OriginUS

Product Variants

ProductModelNema SizeHeightCoil VoltageHp @ 3 Phase - 240vDepthHp @ 3 Phase - 480vHp @ 3 Phase - 575vHp @ 3 Phase - 208vPrice
EATON CN55AN3AB | BH9ZLD CN55AN3AB-3 22/25"110-120V AC-----€734.28
EATON CN55BN3CB | BH9ZLE CN55BN3CB-3 22/25"------€2,346.92
EATON CN55BN3AB | BH9ZLJ CN55BN3AB-3 22/25"------€734.28
EATON CN55AN3TB | BH9ZLK CN55AN3TB-3 22/25"24V AC-----€1,818.09
EATON CN55AN3CB | BH9ZLL CN55AN3CB-3 22/25"440-480V AC-----€1,902.93
EATON CN55BN3TB | BH9ZLN CN55BN3TB-3 22/25"------€2,237.38
EATON CN55BN3BB | BH9ZLP CN55BN3BB-3 22/25"------€2,237.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CN55NN3C Reversing NEMA Contactor, 440/480 VAC, 135 A
€18,493.33 /unit