Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON CN55AN3TB | BH9ZLK

EATON CN55AN3TB NEMA Magnetic Contactor, Reversing, 3 Poles, NEMA Size 00, 9 A, 24 VAC

Item: BH9ZLK Model: CN55AN3TBCross Ref: 6VMH8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2,163.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating9A
Coil Voltage24V AC
Frequency50/60 Hz
Height3 22/25"
Length3.49"
Max. Hp Rating1/3 hp @ 115V, 1 hp @ 230V, 1-1/2 hp @ 208, 240V, 2 hp @ 480, 600V
NotesCommon Control
Phase1, 3
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1 3/4"
Embedded Surge Suppressor - NewNo
Frame SizeA
Horsepower @ Three Phase - 208v Ac1 1/2 hp
Horsepower @ Three Phase - 600v Ac2 hp
Includes Auxiliary ContactsYes
Main Power Pole Contact Form3NO
Mounting Hole Diameter1/4"
Mounting StylePanel
Nema Enclosure RatingNo Enclosure
Overall Depth3.49"
Overall Height3 22/25"
Overall Width1 3/4"
Reversing CapabilityReversing
StandardsCSA, UL LISTED
Wire Termination TypeScrew

Shipping Info:

Ship weight (kg) 1.395
Ship height (cm)9.86
Ship length (cm)8.86
Ship width (cm)4.45
Country of OriginUS

Product Variants

ProductModelNema SizeHeightCoil VoltageHp @ 3 Phase - 240vDepthHp @ 3 Phase - 480vHp @ 3 Phase - 575vHp @ 3 Phase - 208vPrice
EATON CN55AN3AB | BH9ZLD CN55AN3AB-3 22/25"110-120V AC-----€734.28
EATON CN55BN3CB | BH9ZLE CN55BN3CB-3 22/25"------€2,346.92
EATON CN55BN3AB | BH9ZLJ CN55BN3AB-3 22/25"------€734.28
EATON CN55AN3CB | BH9ZLL CN55AN3CB-3 22/25"440-480V AC-----€1,902.93
EATON CN55BN3TB | BH9ZLN CN55BN3TB-3 22/25"------€2,237.38
EATON CN55BN3BB | BH9ZLP CN55BN3BB-3 22/25"------€2,237.38
EATON CN55AN3BB | BH9ZLQ CN55AN3BB-3 22/25"220-240V AC-----€1,818.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CN55AN3TB NEMA Magnetic Contactor, Reversing, 3 Poles, NEMA Size 00, 9 A, 24 VAC
€2,163.81 /unit