EATON CN35DN5BB | BH9ZHH

EATON CN35DN5BB Electrically Held Lighting Contactor, 30A, 240V/60 Hz or 220V/ 50 Hz Coil, 5P

Item: BH9ZHH Model: CN35DN5BB
In Stock

Get it by Monday, Jun 16

€2,692.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Contactor
Height4.35"
Length3 13/25"
Warranty1 yr.
Width4 1/5"

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)11.05
Ship length (cm)8.94
Ship width (cm)10.67
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightPrice
EATON CN35AN2AB | BH9ZEH CN35AN2AB-3 22/25"€1,076.53
EATON CN35AN3XLB | BH9ZEL CN35AN3XLB-3 22/25"€1,123.31
EATON CN35AN2CB | BH9ZEQ CN35AN2CB-3 22/25"-
RFQ
EATON CN35AN2UB | BH9ZET CN35AN2UB-3 22/25"€978.57
EATON CN35AN3AB | BH9ZEU CN35AN3AB-3 22/25"-
RFQ
EATON CN35AN4AB | BH9ZEV CN35AN4AB-3 22/25"€1,486.27
EATON CN35AN3BB | BH9ZEW CN35AN3BB-3 22/25"€1,076.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CN35DN5BB Electrically Held Lighting Contactor, 30A, 240V/60 Hz or 220V/ 50 Hz Coil, 5P
€2,692.94 /unit