Flat Shipping

Flat Shipping at €24.99 + VAT

EATON CN15NN3E | BH9ZDW

EATON CN15NN3E NEMA Magnetic Contactor, Non-Reversing, 3 Poles, NEMA Size 4, 135 A, 208 to 240 VAC

Item: BH9ZDW Model: CN15NN3ECross Ref: 6HGG8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7,812.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating135A
Coil Voltage208/60V
ConfigurationNon Reversing
Height9.11"
Horsepower40 hp at 208 V, 50 hp at 240 V, 100 hp at 480/600 V
Length7 1/4"
Nema SizeNEMA Size 4
NotesCommon Control
Phase3
Size4
TypeContactor
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width7.05"
Embedded Surge Suppressor - NewNo
Frame SizeN
Full Load Current - Inductive135A
Horsepower @ Three Phase - 208v Ac40 hp
Horsepower @ Three Phase - 240v Ac50 hp
Horsepower @ Three Phase - 600v Ac100 hp
Includes Auxiliary ContactsYes
Main Power Pole Contact Form3NO
Mounting Hole Diameter1/4"
Mounting StylePanel
Nema Enclosure RatingNo Enclosure
Overall Depth7.25"
Overall Height9.11"
Overall Width7.05"
Response Time28 ms
StandardsCSA, UL LISTED
Wire Termination TypeScrew

Shipping Info:

Ship weight (kg) 8.5725
Ship height (cm)23.14
Ship length (cm)18.42
Ship width (cm)17.91
Country of OriginUS

Product Variants

ProductModelNema SizeNumber Of PolesHeightCoil VoltageHp @ 3 Phase - 240vDepthHp @ 3 Phase - 480vHp @ 3 Phase - 575vPrice
EATON CN15AN3AB | BH9YZF CN15AN3AB-33 22/25"110-120V AC----€277.89
EATON CN15AN3CB | BH9YZG CN15AN3CB-33 22/25"440-480V AC----€702.31
EATON CN15AN3TB | BH9YZN CN15AN3TB--4 1/2"24V AC----€702.31
EATON CN15AN3BB | BH9YZQ CN15AN3BB--3 22/25"220-240V AC----€702.31
EATON CN15AN3EB | BH9YZU CN15AN3EB--3 22/25"208V AC----€702.31
EATON CN15BN3BB | BH9ZAB CN15BN3BB--3 22/25"-----€821.40
EATON CN15BN3EB | BH9ZAD CN15BN3EB--3 22/25"-----€931.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CN15NN3E NEMA Magnetic Contactor, Non-Reversing, 3 Poles, NEMA Size 4, 135 A, 208 to 240 VAC
€7,812.80 /unit