Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON CN15AN3EB | BH9YZU

EATON CN15AN3EB NEMA Magnetic Contactor, Non-Reversing, 3 Poles, NEMA Size 00, 9 A, 208 to 240 VAC

Item: BH9YZU Model: CN15AN3EBCross Ref: 6VML9
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€819.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating9A
Coil Voltage208V AC
Frequency60 Hz
Height3 22/25"
Length3.49"
Max. Hp Rating1/3 hp @ 115V, 1 hp @ 230V, 1-1/2 hp @ 208, 240V, 2 hp @ 480, 600V
NotesCommon Control
Phase1, 3
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1 3/4"
Embedded Surge Suppressor - NewNo
Frame SizeA
Horsepower @ Three Phase - 208v Ac1 1/2 hp
Horsepower @ Three Phase - 600v Ac2 hp
Includes Auxiliary ContactsYes
Main Power Pole Contact Form3NO
Mounting Hole Diameter1/4"
Mounting StylePanel
Nema Enclosure RatingNo Enclosure
Overall Depth3.49"
Overall Height3 22/25"
Overall Width1 3/4"
Response Time12 ms
StandardsCSA, UL LISTED
Wire Termination TypeScrew

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)9.86
Ship length (cm)8.86
Ship width (cm)4.45
Country of OriginUS

Product Variants

ProductModelNema SizeNumber Of PolesHeightCoil VoltageHp @ 3 Phase - 240vDepthHp @ 3 Phase - 480vHp @ 3 Phase - 575vPrice
EATON CN15AN3AB | BH9YZF CN15AN3AB-33 22/25"110-120V AC----€277.89
EATON CN15AN3CB | BH9YZG CN15AN3CB-33 22/25"440-480V AC----€702.31
EATON CN15AN3TB | BH9YZN CN15AN3TB--4 1/2"24V AC----€702.31
EATON CN15AN3BB | BH9YZQ CN15AN3BB--3 22/25"220-240V AC----€702.31
EATON CN15BN3BB | BH9ZAB CN15BN3BB--3 22/25"-----€821.40
EATON CN15BN3EB | BH9ZAD CN15BN3EB--3 22/25"-----€931.23
EATON CN15BN3AB | BH9ZAG CN15BN3AB-33 22/25"-----€354.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CN15AN3EB NEMA Magnetic Contactor, Non-Reversing, 3 Poles, NEMA Size 00, 9 A, 208 to 240 VAC
€819.22 /unit