Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON CN15GN3CB | BH9ZCP

EATON CN15GN3CB NEMA Magnetic Contactor, Non-Reversing, 3 Poles, NEMA Size 2, 45 A, 480 VAC

Item: BH9ZCP Model: CN15GN3CBCross Ref: 6VMK5
In Stock : 7 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€789.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating45A
Height5.05"
Length4 11/25"
Max. Hp Rating3 hp @ 115V, 7-1/2 hp @ 230V, 10 hp @ 208V, 15 hp @ 240V, 25 hp @ 480, 600V
NotesCommon Control
Phase1, 3
Size2
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width2 14/25"
Embedded Surge Suppressor - NewNo
Frame SizeG
Full Load Current - Inductive45A
Horsepower @ Three Phase - 208v Ac10 hp
Horsepower @ Three Phase - 240v Ac15 hp
Horsepower @ Three Phase - 600v Ac25 hp
Includes Auxiliary ContactsYes
Main Power Pole Contact Form3NO
Mounting Hole Diameter1/4"
Mounting StylePanel
Nema Enclosure RatingNo Enclosure
Overall Depth4.44"
Overall Height5.05"
Overall Width2 14/25"
Response Time20 ms
StandardsCSA, UL LISTED
Wire Termination TypeScrew

Shipping Info:

Ship weight (kg) 1.755
Ship height (cm)12.83
Ship length (cm)11.28
Ship width (cm)6.5
Country of OriginUS

Product Variants

ProductModelNema SizeNumber Of PolesHeightCoil VoltageHp @ 3 Phase - 240vDepthHp @ 3 Phase - 480vHp @ 3 Phase - 575vPrice
EATON CN15AN3AB | BH9YZF CN15AN3AB-33 22/25"110-120V AC----€277.89
EATON CN15AN3CB | BH9YZG CN15AN3CB-33 22/25"440-480V AC----€702.31
EATON CN15AN3TB | BH9YZN CN15AN3TB--4 1/2"24V AC----€702.31
EATON CN15AN3BB | BH9YZQ CN15AN3BB--3 22/25"220-240V AC----€702.31
EATON CN15AN3EB | BH9YZU CN15AN3EB--3 22/25"208V AC----€702.31
EATON CN15BN3BB | BH9ZAB CN15BN3BB--3 22/25"-----€821.40
EATON CN15BN3EB | BH9ZAD CN15BN3EB--3 22/25"-----€931.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CN15GN3CB NEMA Magnetic Contactor, Non-Reversing, 3 Poles, NEMA Size 2, 45 A, 480 VAC
€789.92 /unit