EATON CN13MN000B | BH9YZA

EATON CN13MN000B Space-Saving Contactor, Non-Reversing, Nema Size 4, 135 A, 240/60 Or 220/50 Coil Voltage

Item: BH9YZA Model: CN13MN000B
In Stock

Get it by Wednesday, Jun 11

€6,136.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating135A
Coil Voltage220/240V
ConfigurationNon Reversing
Hp75 hp
Length6.3"
Nema Enclosure RatingNEMA Size 4
Product Height6.69"
Product NameEaton Space-saving NEMA Motor Control Contactor
Product Width4.37"
RelayXTOE Electronic
Size4
TypeContactor
Warranty1 yr.

Shipping Info:

Ship weight (kg) 2.34
Ship height (cm)16.99
Ship length (cm)16
Ship width (cm)11.1
Country of OriginUS

Product Variants

ProductModelCoil VoltagePrice
EATON CN13BN010A | BH9YXJ CN13BN010A110/120V€1,108.52
EATON CN13CN010A | BH9YXK CN13CN010A110/120V€1,158.44
EATON CN13BN010B | BH9YXM CN13BN010B220/240V€907.18
EATON CN13BN010TD | BH9YXP CN13BN010TD24V DC€805.82
EATON CN13CN010TD | BH9YXY CN13CN010TD24V DC€1,353.98
EATON CN13KN000A | BH9YYE CN13KN000A110/120V€2,409.52
EATON CN13GN000A | BH9YYH CN13GN000A110/120V€1,482.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CN13MN000B Space-Saving Contactor, Non-Reversing, Nema Size 4, 135 A, 240/60 Or 220/50 Coil Voltage
€6,136.22 /unit