EATON CN13KN000A | BH9YYE

EATON CN13KN000A Space-Saving Contactor, Non-Reversing, Nema Size 3, 90 A, 120/60 Or 110/50 Coil Voltage

Item: BH9YYE Model: CN13KN000A
In Stock

Get it by Tuesday, Jun 10

€2,409.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating90A
Coil Voltage110/120V
ConfigurationNon Reversing
Contact Rating90A
Hp50 hp
Length6.3"
Nema Enclosure RatingNEMA Size 3
Product Height6.69"
Product NameEaton Space-saving NEMA Motor Control Contactor
Product Width4.37"
RelayXTOE Electronic
Size3
TypeContactor
Warranty1 yr.

Shipping Info:

Ship weight (kg) 2.34
Ship height (cm)16.99
Ship length (cm)16
Ship width (cm)11.1
Country of OriginUS

Product Variants

ProductModelCoil VoltagePrice
EATON CN13BN010A | BH9YXJ CN13BN010A110/120V€1,108.52
EATON CN13CN010A | BH9YXK CN13CN010A110/120V€1,158.44
EATON CN13BN010B | BH9YXM CN13BN010B220/240V€907.18
EATON CN13BN010TD | BH9YXP CN13BN010TD24V DC€805.82
EATON CN13CN010TD | BH9YXY CN13CN010TD24V DC€1,353.98
EATON CN13GN000A | BH9YYH CN13GN000A110/120V€1,482.33
EATON CN13KN000B | BH9YYL CN13KN000B220/240V€3,036.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CN13KN000A Space-Saving Contactor, Non-Reversing, Nema Size 3, 90 A, 120/60 Or 110/50 Coil Voltage
€2,409.52 /unit