EATON CHU4G7N7NP | BJ8LWA

EATON CHU4G7N7NP Unmetered Power Outlet Pedestal, 125 VAC, 20/30 A

Item: BJ8LWA Model: CHU4G7N7NP
In Stock

Get it by Tuesday, Jun 10

€1,437.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnmetered Surface Power Outlet
Circuit Breaker Position 1Non Ground Fault
Circuit Breaker Position 2Non Ground Fault
Circuit Breaker Position 3Non Ground Fault
Depth13 3/5"
Feed TypeTop
Height39.9"
MountingPedestal
No. Of Circuits4
Number Of Circuits4
Receptacle CenterNEMA 5-20R2GFI
Receptacle LeftNEMA TT-30R
Receptacle RightNEMA 5-20R2GFI
TypeUnmetered
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width9 1/2"

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)101.35
Ship length (cm)34.54
Ship width (cm)24.13
Country of OriginUS

Product Variants

ProductModelHeightDepthTypeReceptacle LeftCircuit Breaker Position 1Circuit Breaker Position 2Feed TypeReceptacle RightPrice
EATON CH5G5G5GPXTZ | BJ8JGB CH5G5G5GPXTZ66"7 1/4"Ground Fault-----€2,297.28
RFQ
EATON CHU1G5G4GPXTZ | BJ8LHM CHU1G5G4GPXTZ39.9"6 4/5"UnmeteredNEMA 14-50RGround FaultGround FaultTopNEMA TT-30R€2,825.94
EATON CHU1G5GS | BJ8LHY CHU1G5GS17.1"4.3"UnmeteredNEMA 14-50RGround FaultGround FaultTopNone€1,707.31
EATON CHU1G6G4GSX | BJ8LJA CHU1G6G4GSX17.1"4.3"UnmeteredNEMA 14-50RGround FaultGround FaultTopNEMA TT-30R€1,939.73
EATON CHU1G6G4GP | BJ8LJC CHU1G6G4GP39.9"6 4/5"UnmeteredNEMA 14-50RGround FaultGround FaultTopNEMA TT-30R€1,815.86
EATON CHU1G6G4GS | BJ8LJF CHU1G6G4GS17.1"4.3"UnmeteredNEMA 14-50RGround FaultGround FaultTopNEMA TT-30R€1,965.27
EATON CHU1G6G3GPXTZ | BJ8LJL CHU1G6G3GPXTZ39.9"6 4/5"UnmeteredNEMA 14-50RGround FaultGround FaultTopNEMA 14-30R€3,584.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CHU4G7N7NP Unmetered Power Outlet Pedestal, 125 VAC, 20/30 A
€1,437.88 /unit