Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER SPMW060304-A57 WAK15 Square Milling Insert, 1/4 Inch Inscribed Circle, 0.40 mm Corner Radius, 0.125 Inch Thick | CU8MNE

WALTER TOOLS SPMW060304-A57 WAK15 5015849 Square Milling Insert, 1/4 Inch Inscribed Circle, 0.40 mm Corner Radius, 0.125 Inch Thick

Item: CU8MNE Model: SPMW060304-A57 WAK15Cross Ref: 44T463 / 5015849
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberSPMW060304-A57 WAK15
Chip-breakerYes
Chip-breaker Angle
Chip-breaker CodeA57
Chip-breaker StyleGrooved
Clearance Angle11°
CoatingChemical vapor deposition
Corner Radius0.4 mm
Cutting ApplicationMilling
Cutting DirectionRight Hand
Cutting Edge Length6.35 mm
FinishTitanium Aluminum Nitride, Aluminum Oxide, Titanium Nitride
For ToolholderF2339.T14.016.Z02.24, F2339.T18.020.Z02.28, F2339.T22.025.Z02.32, F2339.T28.030.Z02.42, F2339.T28.032.Z02.43, F2339.W16.016.Z02.24, F2339.W20.016.Z02.24, F2339.W20.020.Z02.28, F2339.W25.025.Z02.32, F2339.W32.030.Z02.42, F2339.W32.032.Z02.43, F2339.W40.040.Z02.57, F2339.Z25.020.Z02.28, F2339.Z32.025.Z02.32, F2339.Z40.030.Z02.42, F2339.Z40.032.Z02.43
For Use WithF2339 Ball Nose Mill
Hole TypeCountersink Hole
Included Angle90°
Inscribed Circle1/4"
Insert Holding TypeScrew Held
Insert Size60304
MaterialCarbide
Mounting StyleScrew Held
Number Of Cutting Edges4
Primary Material ApplicationCast Iron
RakePositive
ShapeSquare
StyleSPMW
System Of MeasurementMetric
Thickness1/8"
Ansi CodeSPMW060304-A57 WAK15
Coating ProcessCVD
Insert StyleSPMW
Iso NumberSPMW060304-A57 WAK15
Manufacturer GradeWAK15
Material - MachiningCarbide
Measurement SystemMetric
Primary Material Application Iso CodeK

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInscribed CircleThicknessAnsi NumberCorner RadiusInsert SizeChip-breaker CodeClearance AngleNumber Of Cutting EdgesPrice
WALTER SPMW070308-A67 WKP25S Square Milling Insert, 0.3140 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8MGD SPMW070308-A67 WKP25S0.314"1/8"SPMW070308-A670.031"70308A6711°4€14.12
WALTER SNHQ1205ZZR-A57T WKP35S Square Milling Insert, 0.4720 Inch Inscribed Circle, 0.1970 Inch Thick | CU8MGE SNHQ1205ZZR-A57T WKP35S0.472"0.197"SNHQ1205ZZR-A57T-1205A57T8€57.22
WALTER SNHQ1205ZZR-A57T WAK15 Square Milling Insert, 0.4720 Inch Inscribed Circle, 0.1970 Inch Thick | CU8MGF SNHQ1205ZZR-A57T WAK150.472"0.197"SNHQ1205ZZR-A57T-1205A57T8€57.27
WALTER SNHQ1205ZZR-A57T WKP25S Square Milling Insert, 0.4720 Inch Inscribed Circle, 0.1970 Inch Thick, Chip-Breaker | CU8MGG SNHQ1205ZZR-A57T WKP25S0.472"0.197"SNHQ1205ZZR-A57T-1205A57T8€57.22
WALTER SNMX160620-F27 WKP35G Square Milling Insert, 0.6300 Inch Inscribed Circle, 0.0790 Inch Corner Radius | CU8MGH SNMX160620-F27 WKP35G0.63"0.251"SNMX160620-F270.079"160620F274€37.66
WALTER SNMX160620-D27 WKP35G Square Milling Insert, 0.6300 Inch Inscribed Circle, 0.0790 Inch Corner Radius | CU8MGJ SNMX160620-D27 WKP35G0.63"0.251"SNMX160620-D270.079"160620D274€39.67
WALTER SNMX160620-F57 WKP35G Square Milling Insert, 0.6300 Inch Inscribed Circle, 0.0790 Inch Corner Radius | CU8MGK SNMX160620-F57 WKP35G0.63"0.251"SNMX160620-F570.079"160620F574€38.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS SPMW060304-A57 WAK15 5015849 Square Milling Insert, 1/4 Inch Inscribed Circle, 0.40 mm Corner Radius, 0.125 Inch Thick
€15.18 /unit