EATON CHSUR24L125E | BJ8LGB

EATON CHSUR24L125E Ch Surge Loadcenter

Item: BJ8LGB Model: CHSUR24L125E
In Stock

Get it by Wednesday, Jun 11

€1,369.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Center
Amps Rating125A
Bus MaterialAluminum
Height3 22/25"
Interrupt Rating25 kAIC
Length29.13"
NotesOrder Cover Separately, Convertible With Main Lugs Installed. There Is A Knockout In The Cover That Allows The User To View The Status Indication Lights On The Surge Suppressor.
Number Of Circuits32
Number Of Spaces32
Special FeaturesFactory Integrated Surge. Includes A Chspt2Ultra And A Two-Pole 15A Circuit Breaker
TypeSurge Loadcenter
WarrantyLimited Lifetime
Width14.31"

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)9.86
Ship length (cm)73.99
Ship width (cm)36.35
Country of OriginUS

Product Variants

ProductModelHeightBus MaterialPrice
EATON CHEC32B150K | BJ8JPM CHEC32B150K3"Aluminum€1,171.47
EATON CHEC24L125E | BJ8JPR CHEC24L125E3"Aluminum€769.55
EATON CHEC32B100K | BJ8JPV CHEC32B100K3"Aluminum€611.72
EATON CHEC24B100E | BJ8JPX CHEC24B100E3"Aluminum€482.11
EATON CHEC32N225K | BJ8JPY CHEC32N225K3"Aluminum€675.81
EATON CHEC32B200K | BJ8JPZ CHEC32B200K3"Aluminum€860.57
EATON CHEC42B200L | BJ8JQA CHEC42B200L3"Aluminum€1,116.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CHSUR24L125E Ch Surge Loadcenter
€1,369.39 /unit