Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL23909HG Wall Plate 3-Gang, Ss | AC8QJY 3D563

HUBBELL WIRING DEVICE-KELLEMS HBL23909HG Wall Plate 3-Gang, Ss

Item: AC8QJY Model: HBL23909HGCross Ref: 3D563
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€171.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDuplex Receptacle Wall Plate
ConstructionStamped
Cutout2 Hubbellock Receptacles
FinishBrushed
MaterialStainless Steel
OrientationVertical
SizeStandard
Thickness0.035"
Weather ResistantNo
Circular Outlet Diameter1.4"
ColorSilver
For Use WithHubbellock Receptacles
Material TypeMetallic
Number Of Gangs3
Number Of Outlet Openings2
Number Of Switch Openings0
Outlet OrientationVertical
Overall Height0.3"
Plate SizeStandard
Resistance PropertiesChemical Resistant
Resistance PropertyCorrosion Resistant
Wall Plate TypeDuplex Outlet

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)0.76
Ship length (cm)24.13
Ship width (cm)0.09
HS code7326908588
Country of OriginUS

Product Variants

ProductModelMaterialSizeFinishColorConstructionCutoutMountingEnd Fitting 1Price
HUBBELL WIRING DEVICE-KELLEMS HBLP8FS Box Cover, 1-Gang, Duplex Opening, For Portable Outlet Box, Gray | AA9JGX 1DJL5 HBLP8FSThermoplastic4.56" x 2.84"Light TextureGrayMolded-Box Mount-€11.82
HUBBELL WIRING DEVICE-KELLEMS NP8 Wallplate, 1-Gang, For 15 Amp 2 And 3 Wire Devices, Nylon, Smooth, Brown | AB2GTC 1LYA6 NP8NylonStandardSmoothBrownMoldedOne DuplexScrew Mounting-€0.83
HUBBELL WIRING DEVICE-KELLEMS NP82 Wallplate, Nylon, 2-Gang, 2 Duplex, Brown | AB2GTD 1LYA7 NP82NylonStandardSmoothBrownMoldedTwo DuplexScrew Mounting-€1.80
HUBBELL WIRING DEVICE-KELLEMS NP82W Wallplate, Nylon, 2-Gang, 2 Duplex, White | AB2GTJ 1LYB3 NP82WNylonStandardSmoothWhiteMoldedTwo DuplexScrew Mounting-€1.80
HUBBELL WIRING DEVICE-KELLEMS NP8BK Duplex Receptacle Wallplate, For 15A, 125V And 20A, 250V, Nylon | AB2GTK 1LYB4 NP8BKNylonStandardSmoothBlackMoldedOne DuplexScrew MountingOne Duplex€0.69
HUBBELL WIRING DEVICE-KELLEMS NP8OIG Wall Plate Duplex 1gang Orange | AB2GTN 1LYB7 NP8OIGNylonStandardSmoothOrange----€5.05
HUBBELL WIRING DEVICE-KELLEMS NP8R Wallplate, Nylon, 1-Gang, 1 Duplex, Red | AB2GTP 1LYB8 NP8RNylonStandardSmoothRedMoldedOne DuplexScrew Mounting-€0.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL23909HG Wall Plate 3-Gang, Ss
€171.29 /unit