EATON CHM6G6G5GS | BJ8KLM

EATON CHM6G6G5GS Pedestal Mount Metered, Metered-Ring, Ground Fault, Ground Fault, Ground Fault, Top

Item: BJ8KLM Model: CHM6G6G5GS
In Stock

Get it by Tuesday, Jun 10

€1,910.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Box
Circuit Breaker Position 1Ground Fault
Circuit Breaker Position 2Ground Fault
Circuit Breaker Position 3Ground Fault
Feed TypeTop
Height5"
Length15"
MountingSurface
Number Of Circuits4
Product NameEaton Pedestal Mount Metered
Receptacle CenterNEMA 5-20R2
Receptacle LeftNEMA 5-20R2
Receptacle RightNEMA 6-20R2
TypeMetered-ring
Utility ApprovalsAZ , Salt River Project (SRP)
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width10"

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)12.7
Ship length (cm)38.1
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelTypeHeightMountingAmpsColorPrice
EATON MHR100P7N | BH4XUY MHR100P7NMetered-ringless6 1/2"---€2,584.59
RFQ
EATON MPO-53 | BH4YWX MPO-53Metered-ring7 7/8"Surface--€3,099.18
RFQ
EATON 1009846CH | BJ4QWF 1009846CH-64"-300A-€9,983.17
RFQ
EATON CH523359 | BJ8JFB CH523359Metered-ringless1"Surface---
RFQ
EATON CHM1G6GS | BJ8KEQ CHM1G6GSMetered-ring7 4/5"Surface--€1,640.91
EATON CHM1G6G5GSX | BJ8KET CHM1G6G5GSXMetered-ring7 4/5"Surface--€2,903.83
EATON CHM1G6G6GS | BJ8KEU CHM1G6G6GSMetered-ring7 4/5"Surface--€2,281.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CHM6G6G5GS Pedestal Mount Metered, Metered-Ring, Ground Fault, Ground Fault, Ground Fault, Top
€1,910.34 /unit