EATON 1009846CH | BJ4QWF

EATON 1009846CH Lever Bypass Meter Pedestal, 600 VAC, 300A, 3 Phase, 4-Wire

Item: BJ4QWF Model: 1009846CH
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€9,983.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Box
Amps300A
BypassLever
Feed TypeBottom
Ground#14 AWG to 2 AWG
Height64"
Hub TypeSolid Top
Length6"
Line#6-350 kcmil
Load#6 AWG to 350 kcmil
Number Of Jaws7
Number Of Wires4
Phase3
Product NameEaton Pedestal Mount Metered
SecurityRingless
Utility ApprovalsIA , Alliant (IP&L And WP&L), WI , Alliant (IP&L And WP&L)
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width11"

Shipping Info:

Ship weight (kg) 18
Ship height (cm)162.56
Ship length (cm)15.24
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelTypeHeightMountingAmpsColorPrice
EATON MHR100P7N | BH4XUY MHR100P7NMetered-ringless6 1/2"---€2,584.59
RFQ
EATON MPO-53 | BH4YWX MPO-53Metered-ring7 7/8"Surface--€3,099.18
RFQ
EATON CH523359 | BJ8JFB CH523359Metered-ringless1"Surface---
RFQ
EATON CHM1G6GS | BJ8KEQ CHM1G6GSMetered-ring7 4/5"Surface--€1,640.91
EATON CHM1G6G5GSX | BJ8KET CHM1G6G5GSXMetered-ring7 4/5"Surface--€2,903.83
EATON CHM1G6G6GS | BJ8KEU CHM1G6G6GSMetered-ring7 4/5"Surface--€2,281.95
EATON CHM1G9N9NSU | BJ8KEY CHM1G9N9NSUMetered-ring7 1/2"Surface--€1,591.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1009846CH Lever Bypass Meter Pedestal, 600 VAC, 300A, 3 Phase, 4-Wire
€9,983.17 /unit